Shop All Combination Wrench Sets
Moody Tool
Handle Open End Wrench, Steel, 1/4"
Mfr # 51-1557
Zoro # G1719991
product price: $3.79
/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Open End
- Wrench Head Sizes 1/4"
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moody Tool
- MFR # 51-1557
- Zoro # G1719991
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 1/4" |
Details
SAE or Metric | SAE |
Wrench Style | Open End |
Measurement Type | SAE |
Item | Handle Open End Wrench,Steel,1/4" |
Description
Handle Open End Wrench,Steel,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Bit Drill #54Wire Ga Cd (81154)
- MARSHALLTOWN TAPING KNIFE 6"" CS (M5763)
- QEP WET TILE SAW 700XT 3/4HP (22700Q)
- RELTON HS SERIES HS Ejector Spring for HS Series 11/16 to 1-7/8 Inch Dia (ES-41)
- MOODY TOOL Steel Handle Met Open End Wrench, 5.5mm (51-1836)
- MOODY TOOL Open End Wrench Set, 9Pc, 4In, SAE (58-0143)
- MOODY TOOL Handle Open End Wrench, Steel, 5/16" (51-1558)
- MOODY TOOL Open End Wrench Set, 30 Deg, 2.5-7mm, 8 Pc (58-0161)
- MOODY TOOL Open End Wrench Set, SAE/Metric, 16 Pc (57-0122)
- MOODY TOOL Open End Wrench Set, 30 Deg, 5/64-5/16, 8Pc (58-0151)
- WRIGHT Wrench Set, Standard, Metric, 18 Tools (758)
- Moody Tool Combination Wrench Sets