Shop All Nut Driver Sets
Moody Tool
Fixed ESD Star Driver Set, 6 Pc, SAE or Metric: Torx
Mfr # 58-0348
Zoro # G1625500
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Torx(R)
- Measurement Type Torx(R)
- Includes (6) Star Driver Blades: T1, T2, T3, T4, T5, T6; (1) Vinyl Pouch
- Number of Pieces 7
- Tip Style Torx(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moody Tool
- MFR # 58-0348
- Zoro # G1625500
- UPC # 00018018803483
- Country of Origin United States
- Category Nut Driver Sets
Details
SAE or Metric | Torx(R) |
Measurement Type | Torx(R) |
Includes | (6) Star Driver Blades: T1, T2, T3, T4, T5, T6; (1) Vinyl Pouch |
Number of Pieces | 7 |
Tip Style | Torx(R) |
Nut Driver Handle Design | Fixed ESD Safe Short Handle |
Description
Fixed ESD Star Driver Set,6 Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink Set, 5 PC, 1 FL, 110 Deg, Cobalt (50051)
- DRILL AMERICA #65 Cobalt Jobber Length Drill Bit (DWDCO65)
- FASTCAP Black Kaizen Foam 24 in. x 48 in. x 57 mm (FC.KF57.2X4.BL)
- MKT FASTENING Drive Pin, 0.145" x 3", 0.300 Head, PK100 (D300)
- MOODY TOOL Phillips Driver Set ESD, 4 Pc (58-0410)
- MOODY TOOL Fixed ESD-Safe Long Star Driver, T-2 (51-2501)
- MOODY TOOL Slot Screwdriver, ESD-Safe, Short, .080" (51-2026)
- MOODY TOOL Mini Deluxe Slotted Phillips Set, 5 Pc (73-0905)
- MOODY TOOL Slot Screwdriver, ESD-Safe, Short, .055" (51-2024)
- MOODY TOOL Mag Handle Slot/Phil/Hex/Awl Set, 11Pc (58-0182)
- HILLMAN Wing Nut Driver (707322)
- Moody Tool Screwdrivers and Nutdrivers