Shop All Nut Driver Sets
This Product is Discontinued
Moody Tool
Fixed ESD Small Nut Driver Set, 5 Pc (Discontinued)
Mfr # 57-0420
Zoro # G1624889
This Product is Discontinued
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Includes (5) Nut Driver Blades: 5/64", 3/32", 7/64", 1/8", 5/32"; (1) Canvas Roll
- Number of Pieces 6
- Bit Style Nut Driver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moody Tool
- MFR # 57-0420
- Zoro # G1624889
- Country of Origin United States
- Category Nut Driver Sets
Details
SAE or Metric | SAE |
Measurement Type | SAE |
Includes | (5) Nut Driver Blades: 5/64", 3/32", 7/64", 1/8", 5/32"; (1) Canvas Roll |
Number of Pieces | 6 |
Bit Style | Nut Driver |
Tip Style | Hex |
Nut Driver Handle Design | Fixed ESD Safe Long Handle |
Description
Fixed ESD Small Nut Driver Set,5 Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.