Shop All Nut Driver Sets
Moody Tool
Fixed ESD Metric Hex Driver Set, 6 Pc
Mfr # 58-0359
Zoro # G1625528
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Measurement Type Metric
- Includes (6) Hex Blades: 0.7mm, 0.9mm, 1.3mm, 1.5mm, 2mm, 2.5mm; (1) Vinyl Pouch
- Number of Pieces 7
- Tip Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moody Tool
- MFR # 58-0359
- Zoro # G1625528
- UPC # 00018018803599
- Country of Origin United States
- Category Nut Driver Sets
Details
SAE or Metric | Metric |
Measurement Type | Metric |
Includes | (6) Hex Blades: 0.7mm, 0.9mm, 1.3mm, 1.5mm, 2mm, 2.5mm; (1) Vinyl Pouch |
Number of Pieces | 7 |
Tip Style | Hex |
Nut Driver Handle Design | Fixed ESD Safe Short Handle |
Description
Fixed ESD Metric Hex Driver Set,6 Pc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING MFG CO Estwing Mfg Co. 20 Oz Straight Claw Leather Handle Hammer E20S (20268)
- ZORO SELECT Lifting Retrieving Magnet, 100 lb. Pull (07541)
- OLFA OLFA SKB-2/10B Trapezoid Blades for Sk-4 10 Pack (9613)
- KEO 1 1/4 x 82 deg HSS 6FLT Countersink (55032)
- MOODY TOOL Steel Handle JIS Driver Set, 5 Pc (58-0218)
- MOODY TOOL JIS/Slot Rev Alum Driver, .070", 2.0mm (51-1900)
- MOODY TOOL Slot Drive, ESD-Safe, Long, .141" (51-2004)
- MOODY TOOL Phillips Rev Alum Driver, .100" / .125" (51-1903)
- MOODY TOOL Inter ESD Slot driver Set, 6 Pc (58-0516)
- MOODY TOOL Mag Handle Hex Driver Set, 7 Pc (58-0177)
- WRIGHT TOOL Phillips and Slotted ScrewDr 7 Pc Set (9463)
- Moody Tool Nut Driver Sets