Shop All Nut Driver Sets
Moody Tool
Fixed ESD JIS Set, 4 Pc
Mfr # 58-0405
Zoro # G1625668
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Includes (4) 6.2" Length of JIS-Type S Blades: #000, #00, #00, #1; (1) Vinyl Pouch
- Number of Pieces 5
- Tip Style JIS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moody Tool
- MFR # 58-0405
- Zoro # G1625668
- Country of Origin United States
- Category Nut Driver Sets
Details
SAE or Metric | SAE |
Measurement Type | SAE |
Includes | (4) 6.2" Length of JIS-Type S Blades: #000, #00, #00, #1; (1) Vinyl Pouch |
Number of Pieces | 5 |
Tip Style | JIS |
Nut Driver Handle Design | Fixed ESD Safe Long Handle |
Item | Fixed ESD JIS Set,4 Pc |
Description
Fixed ESD JIS Set,4 Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 2, 5/16-18X40, Plastic, Blue RAL 5017, Comp: Steel (K0269.2A387X40)
- KIPP Adjustable handle, antistatic, M06 internal threads, Handle length 65mm (K0269.1120624)
- PROTO Combination Wrench, SAE, 1/4in Size (J1208A)
- WRIGHT TOOL Comb Wrench 2.0 14 Pc Set - (714)
- MOODY TOOL Mag Handle Hex Driver Set, 7 Pc (58-0177)
- MOODY TOOL ESD Metric Nut Driver Set, 8 Pc (58-0431)
- MOODY TOOL Fixed ESD Slot Screwdriver Set, 6 Pc (58-0316)
- MOODY TOOL Slot Drive, ESD-Safe, Long, .141" (51-2004)
- MOODY TOOL JIS-type S Adapter Set, 6 Pc (58-0262)
- MOODY TOOL Slotted Steel Handle Screwdriver, .070" (51-1525)
- MOODY TOOL Phillips Rev. ESD Driver, .100"/.125" (51-1923)
- Moody Tool Nut Driver Sets