Shop All Nut Driver Sets
Moody Tool
ESD Star Set, 6 Pc
Mfr # 58-0455
Zoro # G1625939
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Torx(R)
- Measurement Type Torx(R)
- Includes (6) Star Driver Blades: T7, TR8, T9, TR10, T15, T20; (1) Vinyl Pouch
- Number of Pieces 7
- Tip Style Torx(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moody Tool
- MFR # 58-0455
- Zoro # G1625939
- Country of Origin United States
- Category Nut Driver Sets
Details
SAE or Metric | Torx(R) |
Measurement Type | Torx(R) |
Includes | (6) Star Driver Blades: T7, TR8, T9, TR10, T15, T20; (1) Vinyl Pouch |
Number of Pieces | 7 |
Tip Style | Torx(R) |
Nut Driver Handle Design | Fixed ESD Safe Handle |
Item | ESD Star Set,6 Pc |
Description
ESD Star Set,6 Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Cone Type Puller, 6 t, 3 Jaw (J4255)
- VACULA AUTOMOTIVE PRODUCTS Blowgun 4" Fixed Bent Tube Full-Flow (VP72-020-1050)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 39/64 (C17037)
- HYDE Scraper Paint 2Edge 1In Pro (10500)
- MOODY TOOL Slot Screwdriver, ESD-Safe, Short, .055" (51-2024)
- MOODY TOOL Precision Screwdriver Set, Slotted, 6 pcs. (58-0116)
- MOODY TOOL Steel Handle JIS Driver Set, 5 Pc (58-0218)
- MOODY TOOL Mini Deluxe Slotted Phillips Set, 5 Pc (73-0905)
- MOODY TOOL Fixed ESD-Safe Long Star Driver, T-1 (51-2500)
- MOODY TOOL Steel Metric Nut Driver Set, 7 Pc (58-0164)
- WERA Precision Nut Driver Set, 8 Pieces, Metric (05345278001)
- Moody Tool Screwdrivers and Nutdrivers