Shop All Nut Driver Sets
Moody Tool
ESD Small Met Nut Driver Set, 5 Pc
Mfr # 58-0430
Zoro # G1625631
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Measurement Type Metric
- Includes (5) Nut Driver Blades: 2mm, 2.2mm, 2.5mm, 3mm, 3.5mm; (1) Vinyl Pouch
- Number of Pieces 6
- Bit Style Nut Driver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moody Tool
- MFR # 58-0430
- Zoro # G1625631
- UPC # 00018018804305
- Country of Origin United States
- Category Nut Driver Sets
Details
SAE or Metric | Metric |
Measurement Type | Metric |
Includes | (5) Nut Driver Blades: 2mm, 2.2mm, 2.5mm, 3mm, 3.5mm; (1) Vinyl Pouch |
Number of Pieces | 6 |
Bit Style | Nut Driver |
Tip Style | Hex |
Nut Driver Handle Design | Fixed ESD Safe Long Handle |
Description
ESD Small Met Nut Driver Set,5 Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 3/4 (C20030)
- WESTWARD Fixed Pin Spanner Wrench, L 11-1/4 in. (5RDZ6)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN HSS RHS/RHC #7 (42677)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 3/4x8 In (48-20-7210)
- MOODY TOOL Slot/CrossPt Driver St Steel Handle, 6Pc (58-0257)
- MOODY TOOL General Purpose Spring Puller, 7-1/4" (51-1858)
- MOODY TOOL Slotted Steel Handle Screwdriver, .040" (51-1523)
- MOODY TOOL Mini Deluxe Slot/Phillips Driver Set, 5Pc (73-0904)
- MOODY TOOL Magnetic Pick-Up, Pocket Clip (51-1508)
- MOODY TOOL Fixed ESD Slot Screwdriver Set, 6 Pc (58-0316)
- WRIGHT TOOL Phillips and Slotted ScrewDr 5 Pc Set (9475)
- Moody Tool Screwdrivers and Nutdrivers