Shop All Nut Driver Sets
Moody Tool
ESD Slot Driver, Interchangeable, .040"
Mfr # 51-2121
Zoro # G1623297
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Includes (1) 0.040" Slotted Blade; (1) Handle
- Number of Pieces 2
- Tip Style Slotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moody Tool
- MFR # 51-2121
- Zoro # G1623297
- UPC # 00749507987710
- Country of Origin United States
- Category Nut Driver Sets
Details
SAE or Metric | SAE |
Measurement Type | SAE |
Includes | (1) 0.040" Slotted Blade; (1) Handle |
Number of Pieces | 2 |
Tip Style | Slotted |
Nut Driver Shank Style | Interchangeable Round |
Nut Driver Handle Design | ESD Safe Handle |
Description
ESD Slot Driver,Interchangeable,.040"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKIE TOOLS Punch/Die Set, Rnd, Hydraulic, 1/4 In (SHD-14)
- TEKTON 1/2 Inch Drive x 20 mm 6-Point Socket (SHD22120)
- K-TOOL INTERNATIONAL Extension 1/2" Dr, 20 in L, 1 Pieces, Chrome (KTI-23020)
- INTERSTATE PNEUMATICS Needle Tip for Air Blow Guns 0.0425 x 7/8 Inch Long, PK 6 (BTN1-D6)
- MOODY TOOL Mag Handle Slot/Phil/Hex/Awl Set, 11Pc (58-0182)
- MOODY TOOL Screw Extractor Driver, 1.1mm/1.50mm (51-4120)
- MOODY TOOL Steel Hex Driver Set, 6 Pc (58-0149)
- MOODY TOOL JIS-type S Adapter Set, 6 Pc (58-0262)
- MOODY TOOL Inter Metric Wrench Set, 9Pc (58-0144)
- MOODY TOOL Slot/Cross Point Set, w/Fixed ESD, 6 Pc (57-0357)
- WIHA Precision Screwdriver, Phillips, #1x3-1/8 (26112)
- Moody Tool Nut Driver Sets