Shop All Screwdriver Sets
Moody Tool
ESD Screwdriver Set, Star, 8 Pc
Mfr # 58-0451
Zoro # G2421535
product price: $47.35
/ea
$47.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Torx(R)
- Screwdriver Tip Style Torx(R)
- Tip Size T1, T2, T3, T4, T5, T6, T6, T7, T8
- Handle Material Multi Component
- Handle Design Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moody Tool
- MFR # 58-0451
- Zoro # G2421535
- UPC # 018018804510
- Country of Origin United States
- Category Screwdriver Sets
Dimensions
Tip Size | T1, T2, T3, T4, T5, T6, T6, T7, T8 |
Shank Length | 1 1/4 in |
Overall Length | 4 3/4 in |
Container Width | 1 in |
Range of Lengths | 4 15/16 in |
Handle Length | 3 3/4 in |
Container Length | 8 in |
Container Height | 6 in |
Sizes Included | Star: T1 x 1 1/4 in, T2 x 1 1/4 in, T3 x 1 1/4 in, T4 x 1 1/4 in, T5 x 1 1/4 in, T6 x 1 1/4 in, T7 x 1 1/4 in, T8 x 1 1/4 in |
Description
ESD Safe Precision Screwdriver Set, Tip Finish Black Oxide, T1 to TR8, Torx, Molded, Number of Pieces 8, No, ESD Safe Yes, Non-Sparking No, Measurement Type Torx, Includes Star T1 x 1-1/4 in , T2 x 1-1/4 in , T3 x 1-1/4 in , T4 x 1-1/4 in , T5 x 1-1/4 in , T6 x 1-1/4 in , T7 x 1-1/4 in , T8 x 1-1/4 in , Corrosion Resistant Yes, Tether Ready No, Range of Shank Lengths 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON MILL BASTARD FILE 10"" (21701N)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 1/8-27 (TM280-27NPT)
- H & H INDUSTRIAL PRODUCTS 25 Piece M6 X 1 M8 X 1.25 M10 X 1.5 M12 X 1.75 Transfer Screw Set (3601-0519)
- MITUTOYO Digimatic Indicator, Battery (543-712B)
- MOODY TOOL ESD Screwdriver Set, Star, 4 Pc (58-0339)
- MOODY TOOL Screwdriver Set, Slotted/Phillips Combo Set ESD, 8 pcs (58-0390)
- MOODY TOOL Screwdriver Set, Slotted/Phillips Combo Set ESD, 8 pcs (57-0635)
- MOODY TOOL Steel Handle Screwdriver Set, Slotted, 6 pcs (57-0116)
- MOODY TOOL Steel Handle Screwdriver Set, Slotted, 7 pcs (58-0114)
- MOODY TOOL Steel Handle Screwdriver Set, Slot/Awl, 6 pcs (58-0101)
- IRWIN SCREWDRIVER EXTENDABLE (PE1948779)
- Moody Tool Screwdrivers and Nutdrivers