Shop All Screwdriver Sets
Moody Tool
ESD Screwdriver Set, Star, 4 Pc
Mfr # 58-0339
Zoro # G0276796
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Torx(R)
- Screwdriver Tip Style Torx(R)
- Tip Size T1, T2, T3, T4
- Handle Material Multi Component
- Handle Design Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moody Tool
- MFR # 58-0339
- Zoro # G0276796
- UPC # 018018803391
- Country of Origin United States
- Category Screwdriver Sets
Dimensions
Tip Size | T1, T2, T3, T4 |
Shank Length | 1 1/4 in |
Overall Length | 4 3/4 in |
Sizes Included | Star: T1 x 1 1/4 in, T2 x 1 1/4 in, T3 x 1 1/4 in, T4 x 1 1/4 in |
Container Height | 6 in |
Handle Length | 3 3/4 in |
Container Length | 4 in |
Container Width | 1 in |
Range of Lengths | 4 15/16 in |
Description
ESD Safe Precision Screwdriver Set, Tip Finish Black Oxide, T1 to T4, Torx, Molded, Number of Pieces 4, No, ESD Safe Yes, Non-Sparking No, Measurement Type Torx, Includes Star T1 x 1-1/4 in , T2 x 1-1/4 in , T3 x 1-1/4 in , T4 x 1-1/4 in , Corrosion Resistant Yes, Tether Ready No, Range of Shank Lengths 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU HSS Drill Bit, 3/16", PK5 (01923)
- FULLERTON TOOL 3-Flute - 37.5° Helix - 3833 AlumaMill G3 HP End Mills, RH Spiral, Corner Radius, Extra-Long, 3/4 (27739)
- DRILL AMERICA #3/0 HSS Helical Flute Taper Pin Reamer (DWRRTPH3/0)
- RELTON SDS+ X 18" OAL (1/2-13 Thread) SDS+ SHANK-ONLY (STDS-2-18)
- MOODY TOOL ESD Screwdriver Set, Star, 8 Pc (58-0451)
- MOODY TOOL Screwdriver Set, Slotted/Phillips/Screw Extrctr Driver Set, 6 pcs (58-0670)
- MOODY TOOL Screwdriver Set, Slotted/Phillips Combo Set ESD, 8 pcs (58-0390)
- MOODY TOOL Steel Handle Screwdriver Set, Slotted, 6 pcs (57-0116)
- MOODY TOOL Screwdriver Set, Slotted/Phillips Combo Rev Set, Aluminum, 8 pcs (57-0655)
- MOODY TOOL Screwdriver Set, Slotted/Phillips Combo Set ESD, 8 pcs (57-0635)
- GARANT 1/2 inch Drive 6 Point Standard Socket Set, 14 Pieces (U63110 6PT)
- Moody Tool Screwdrivers and Nutdrivers