Shop All Screwdriver Bits
Moody Tool
ESD-Safe, Long, Phil Drive, .156"
Mfr # 51-2008
Zoro # G1622621
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Point Size #1
- Overall Length 6.2"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moody Tool
- MFR # 51-2008
- Zoro # G1622621
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Point Size | #1 |
Overall Length | 6.2" |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE |
Description
Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE General Hand Tool Kit, No. of Pcs. 12 (0159-13)
- MARTIN TOOLS SPROCKET & GEAR WRENCH ADJ HOOK SPANNER 2 - 4-3/4 BLK (MT474)
- DIXON Crimpers, Benders And Formers, Crimper Die (861-46)
- RIDGID Chain Screw Pin (41040)
- MOODY TOOL ESD-Safe, Long, Phil Drive, .125" (51-2007)
- SKIL Drilling/Screw Driving Bit Set 120 pcs (SMXS8501)
- SUPERIOR STEEL Single End Slotted Screwdriver Bits - 2 Inch Long - 7mm Wide Slot, PK 10 (BS207-10PK)
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex (05003462001)
- BEST WAY TOOLS Bit Screwdriver T6 Torx (86190)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-B-TX-25-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1", PK5 (950-2X-5PK)
- Moody Tool Screwdrivers and Nutdrivers