Shop All Nut Driver Sets
Moody Tool
ESD Hex Driver, Interchangeable, .050"
Mfr # 51-2152
Zoro # G1623303
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Includes (1) 5.8" Length of Hex Blade: 0.050"; (1) Handle
- Number of Pieces 2
- Tip Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moody Tool
- MFR # 51-2152
- Zoro # G1623303
- Country of Origin United States
- Category Nut Driver Sets
Details
SAE or Metric | SAE |
Measurement Type | SAE |
Includes | (1) 5.8" Length of Hex Blade: 0.050"; (1) Handle |
Number of Pieces | 2 |
Tip Style | Hex |
Nut Driver Shank Style | Interchangeable Round |
Nut Driver Handle Design | ESD Safe Handle |
Item | ESD Hex Driver,Interchangeable,.050" |
Description
ESD Hex Driver,Interchangeable,.050
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON Easy Buddy Duct Rodder with 500FT of 1/4" Rod Marked Every 5FT (6-14-500M)
- TE-CO Plunger, Hand, SS, 5/8-11, 3.05, PK2 (54204)
- PERFORMANCE TOOL 1/2 In Dr. Hex Bit Socket 9/16 In, W32882 (W32882)
- CRESCENT 1/2" x 8' Shockforce Nite Eye™ Tape Measure Keychain (L1108B)
- MOODY TOOL ESD Small Met Nut Driver Set, 5 Pc (58-0430)
- MOODY TOOL Inter ESD Slot driver Set, 6 Pc (58-0516)
- MOODY TOOL ESD Metric Nut Driver Set, 8 Pc (58-0431)
- MOODY TOOL Slot Screwdriver, ESD-Safe, Short, .100" (51-2027)
- MOODY TOOL Slotted Steel Handle Screwdriver, .070" (51-1525)
- MOODY TOOL Fixed ESD Hex Driver Set, 6 Pc (58-0349)
- MOODY TOOL Steel Handle Star Driver Set, 8 Pc (58-0276)
- Moody Tool Screwdrivers and Nutdrivers