Shop All Scribers and Probes
Moody Tool
Double End Probe Set, 25mm, 4Pc
Mfr # 55-1945
Zoro # G3033913
original price:
$19.75
14% off
new price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Type #1, #17, #23 and Double Bend Short, #6
- Magnet End No
- Overall Length (In.) 6 to 6 9/16
- Handle Material Aluminum
- Threaded Points No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moody Tool
- MFR # 55-1945
- Zoro # G3033913
- UPC # 018018519452
- Country of Origin United States
- Category Scribers and Probes
Dimensions
Overall Length (In.) | 6 to 6 9/16 |
Handle Dia. (In.) | 3/16 in |
Details
Item | Double End Hook/Pick Set |
Point Type | #1, #17, #23 and Double Bend Short, #6 |
Magnet End | No |
Handle Material | Aluminum |
Threaded Points | No |
Tip Material | Stainless Steel |
Finish | Annodized |
Replaceable Tip | No |
Product Type | Double End Hook/Pick Set |
Number of Pieces | 4 |
Description
Double End Hook/Pick Set, Handle Material Aluminum, Number of Pieces 4, Tip Material Stainless Steel, Product Type Double End Hook/Pick Set, Finish Annodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION TWIST DRILL R10 HSS Steam Oxide 118D JL Drill 1/2 inch (R101/2)
- IGAGING Pocket Scope Magnifier 20X Microscope - 36-PM20 (36-PM20)
- MITUTOYO DIAL CAL GAGE - CGGI 2.8-3.6" (209-359)
- WIHA Prec. Screwdriver, Slotted, 2.0mm x 1-5/8 (26020)
- MOODY TOOL Scriber/Pick Set, Magnetic Handle, 4Pc (58-0226)
- MOODY TOOL Steel Pick, 60 Degree Bend (51-7587)
- MOODY TOOL Handle Scriber, Adjustable (76-1512)
- MOODY TOOL Mach Scribe, 6" Threaded 90deg, Bent Point (51-1738)
- MOODY TOOL Scribe Straigh, Hook, Double End Mach (51-1875)
- MOODY TOOL Probe, #1, 25mil (51-1794)
- ALLPAX Packing Hook, Corkscrew, 30in. L. (AX1215)
- Moody Tool Scribers and Probes