Shop All General Hand Tool Kits
Moody Tool
Deluxe Tool Set, English 32 Pc
Mfr # 73-0232
Zoro # G1625747
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 4"
- Number of Pieces 32
- Includes Slotted Driver,JIS Driver,Hex Driver,Nut Driver Blade,Torx Blade
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moody Tool
- MFR # 73-0232
- Zoro # G1625747
- UPC # 018018302320
- Country of Origin United States
- Category General Hand Tool Kits
Dimensions
Overall Length | 4" |
Details
SAE or Metric | SAE |
Number of Pieces | 32 |
Includes | Slotted Driver,JIS Driver,Hex Driver,Nut Driver Blade,Torx Blade |
Finish | Chrome |
Tool Storage Type Included | Case |
Item | Deluxe Tool Set,English 32 Pc |
Shank Material | steel |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Shank Shape | Round |
Tip Style Group | Hex, Nut Drivers, Phillips, Slotted, Torx(R) |
Handle Design | Knurled with Rotating Cap |
Handle Material | Steel |
Description
Deluxe Tool Set,English 32 Pc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2060D)
- ZORO SELECT Dowel Pin Reamer, 0.3745 In., 6 Flute, HSS (13H705)
- AMPG Bent Stem Dial Indicator Point, 5/16", SS (Z9333SS)
- MITUTOYO Dial Indicator, Fb, .001-2" (2424AB-19)
- MOODY TOOL Deluxe Tool Set, 67 Pc (73-0299)
- MOODY TOOL Deluxe Tool Set, Metric 33 Pc (73-0233)
- MOODY TOOL Super Tool Set, 28 Pc (58-0153)
- MOODY TOOL General Hand Tool Kit, No. of Pcs. 30 (59-0245)
- GEARWRENCH 19 Piece 1/2" Drive 6 Point Standard SAE Mechanics Tool Set (80791)
- ECLIPSE General Hand Tool Kit, No. of Pcs. 26 (PK-2809M)
- INGERSOLL-RAND 45 Piece SAE/Metric Master Mechanics Tool Set (752019)
- Moody Tool General Hand Tool Kits