Shop All Nut Driver Sets
Moody Tool
Cross Pt/Hex Set, 6 Pc, Steel
Mfr # 58-0140
Zoro # G1624922
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Includes (2) 4" Length of Phillips Blades: #0, #1; (3) 4" Length of Hex Blades: 0.050", 0.062", 0.078"; (1) Handle; (1) Vinyl Pouch
- Number of Pieces 7
- Tip Style Phillips, Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moody Tool
- MFR # 58-0140
- Zoro # G1624922
- Country of Origin United States
- Category Nut Driver Sets
Details
SAE or Metric | SAE |
Measurement Type | SAE |
Includes | (2) 4" Length of Phillips Blades: #0, #1; (3) 4" Length of Hex Blades: 0.050", 0.062", 0.078"; (1) Handle; (1) Vinyl Pouch |
Number of Pieces | 7 |
Tip Style | Phillips, Hex |
Nut Driver Shank Style | Interchangeable Round |
Nut Driver Handle Design | Steel Handle |
Item | Cross Pt/Hex Set,6 Pc,Steel |
Description
Cross Pt/Hex Set,6 Pc,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Rectangular Connector Crimping Tool (09990000021)
- SLUGGER BY FEIN Drill Chuck & Arbor Adapter, For 4KYP1 (64298030650)
- SK PROFESSIONAL TOOLS 3/8" Drive 40 Geared Teeth Round Head Style Hand Ratchet, 10.3" L, SuperKrome Plating Finish (45179)
- APEX TOOL GROUP Sckt 1/4 Fmale Sq Drv 10Mm Fm (M-10MM11)
- MOODY TOOL Slotted Steel Handle Screwdriver, .040" (51-1523)
- MOODY TOOL Steel Metric Nut Driver Set, 7 Pc (58-0164)
- MOODY TOOL Phillips Rev. ESD Driver, .100"/.125" (51-1923)
- MOODY TOOL Fixed ESD Inch Nut Driver Set, 8 Pc (58-0421)
- MOODY TOOL Mag Handle Slot/Cross Pt Set, 6 Pc (58-0105)
- MOODY TOOL Fixed ESD Slot Screwdriver Set, 6 Pc (58-0316)
- SUNEX SAE Impact Hex Driver Set, 1/2", 10 pcs. (2638)
- Moody Tool Nut Driver Sets