Shop All Alignment Tools
Moody Tool
Combination Spring Tool, Light, 7 In
Mfr # 51-1856
Zoro # G2651485
original price:
$4.35
10% off
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Combination
- Number of Pieces 1
- Material Steel
- Tip Shape Push/Pull Hook
- Tip Size Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moody Tool
- MFR # 51-1856
- Zoro # G2651485
- UPC # 018018118563
- Country of Origin United States
- Category Alignment Tools
Dimensions
Tip Size | Light |
Length (In.) | 7 |
Tool Length | 7 in |
Overall Length (In.) | 7 in |
Overall Length | 7 in |
Details
Item | Spring Tool |
Type | Combination |
Number of Pieces | 1 |
Material | Steel |
Tip Shape | Push/Pull Hook |
Application | Positioning in Tight Spaces |
Color | Nickel |
Features | Double Ended, Knurled Handle |
Body Material | Steel |
Handle Type | Knurled Grip |
Tip Type | Push/Pull Hook |
Finish | Nickel Plated |
Product Type | Spring Tool |
Tip Material | Steel |
Handle Material | Steel |
Description
When you need to reposition parts in tight spaces, the Moody Tool 51-1856 Combination Spring Tool is just what you need. The double ended tip can be used for pushing and pulling. Featuring a knurled handle, this combination spring tool has an easy grip. It comes with a push/pull hook tip that can be used to lift, hold or push heavy objects without causing damage. Made of high carbon steel, the 7" long spring tool is double ended and features a light tip size. The Moody Tool 51-1856 Combination Spring Tool will make your next project much easier.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Wire Pulling Lubricant, 5 gal. Bucket, Ylw (31-355)
- PROTO 5 Piece Offset Reverse Ratcheting Box Wrench Set-6 and 12 Point (J1180A)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-B-TX-15-H-5PK)
- DIABLO Carbide Oscillating Blade Set 5 pc (DOU5S)
- MOODY TOOL Heavy Spring Tool, Pull, 9-1/2 In (51-1855)
- MOODY TOOL Telescoping Spring Tool Set, 6Pc (55-1862)
- MOODY TOOL Spring Adjuster Pull, 6-1/2" (51-1860)
- MOODY TOOL Threaded Spring Tool Kit, Light, 8Pc (55-1857)
- MOODY TOOL Spring Tool w/Handle, Push, 6 In (51-1852)
- MOODY TOOL Light Spring Tool, Pull, 6-7/8 In (51-1853)
- JONARD TOOLS Orange Sticks Modified, Flat, PK10 (S-389M/10)
- Moody Tool Communications Tools