Shop All Scribers and Probes
Moody Tool
Adjustable Handle Scriber, 8-1/4 In
Mfr # 51-1512
Zoro # G1701077
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Type Steel Straight and Hook
- Overall Length (In.) 8 1/4 in
- Handle Material Aluminum
- Handle Dia. (In.) 5/16 in
- Tip Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moody Tool
- MFR # 51-1512
- Zoro # G1701077
- Country of Origin United States
- Category Scribers and Probes
Dimensions
Overall Length (In.) | 8 1/4 in |
Handle Dia. (In.) | 5/16 in |
Overall Length | 8 1/4 in |
Handle Diameter | 5/16 in |
Details
Item | Adjustable Handle Scriber |
Point Type | Steel Straight and Hook |
Handle Material | Aluminum |
Tip Material | Steel |
Replaceable Tip | Yes |
ESD-Safe | Yes |
Number of Pieces | 1 |
Non-Sparking | No |
Removable Tip | Removable Tip |
Handle Texture | Knurled |
Handle Color | Silver |
Handle Shape | Round |
Tip Style | Fixed |
Threaded Tip | Threaded Tip |
Magnetic Tip | Nonmagnetic |
Tip Type | 90 Degrees Angle |
Description
Adjustable Handle Scriber, Non-Sparking No, Handle Shape Round, Handle Material Aluminum, Handle Texture Knurled, Magnetic Tip Nonmagnetic, Removable Tip Removable Tip, Threaded Tip Threaded Tip, Tip Material Steel, Tip Size Not Applicable, Tip Type 90 Degrees Angle, Tip Style Fixed, ESD-Safe Yes, Overall Length 8 1/4 in, Finish Not Applicable, Handle Color Silver, Handle Diameter 5/16 in, Handle Width Not Applicable, Includes Not Applicable, Number of Pieces 1, Product Type Scriber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bucket Bag, Bucket Bag, Natural, Canvas, 15 Pockets (5172PS)
- DAVIES Ball Knob, 10-32 Thread Size, 0.61"L, Blind Tap (4901-B)
- KRAFT TOOL Replacement Tines for Flat Wire Texture (CC200-10)
- ALLPAX Gasket Cutter, Heavy Duty, 27Pcs. (AX6000)
- MOODY TOOL Precision Probe, Dbl Bend Short Tip, 25mm (55-1752)
- MOODY TOOL Steel Pick, 60 Degree Bend (51-7587)
- MOODY TOOL Mach Scribe, 6" Threaded 90deg, Bent Point (51-1738)
- MOODY TOOL Precision Probe, Straight Tip, 10mm (55-1780)
- MOODY TOOL Scriber, Bent, Steel, 8 In. (52-1510)
- MOODY TOOL Reversible Diamond Pt Scribe, w/Mag Clip (51-1561)
- ALLPAX Packing Hook, Rigid, No. 15, 10-1/8" L (AX1230)
- Moody Tool Scribers and Probes