Shop All Flushmount Lights
Monument
Halophane Dome 13-1/2 in. Fixture Brushed Nickel Uses Two 60W Incandescent Medium Base Lamps
Mfr # 2487028
Zoro # G110022159
product price: $98.19
/ea
Free Shipping & Returns
$98.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monument
- MFR # 2487028
- Zoro # G110022159
- UPC # 76335230054
- Country of Origin United States
- Category Flushmount Lights
Description
With a brushed nickel finish, this traditionally styled 2-light flush-mount interior ceiling fixture goes well with formal decors. The reflective trim and finial accentuate the clear ribbed glass. The fixture mounts flush, allowing it to work well with low and height ceilings alike.No matter where you place it, you will enjoy the bright presence of this fixture. The light fixture is 7-1/4 in. H x 13-1/4 in. in diameter. The fixture's proportions make it suitable for medium and large rooms. It uses 2 medium-base light bulbs, 60-Watt maximum not included. This interior light fixture is UL listed for safety. It is backed by a 1-year manufacturer's warranty against defects in materials and workmanship.2-light flush-mount interior ceiling fixtureStylish: simple, elegant design to complement the interior of any homeHigh quality construction: steel construction ensures that this ceiling light will continue to perform well and look great for years to comeEasy installation: hardware included to install easilyEasy bulb replacement: center lock shade makes bulb replacement easyUL rated for dry locations1-year warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBLASTER High Output LED 6400K 36W Str (SL0900703)
- ENERGIZER Black Yes AA (ENYMHT61)
- APPLETON ELECTRIC Mercmaster Iii 150W 120208240277VAc Ballast (KPB150LMT)
- ILC Replacement for Federal Signal Lp3m replacement light bulb lamp (LP3M FEDERAL SIGNAL)
- MONUMENT 2-Light White Rectangular Flushmount (673775)
- MONUMENT 1-Light Ceiling in Fixture Brushed Nickel Interior Flush-Mount with Frosted Swirl Glass (558728)
- MONUMENT 15-1/2 x 4-3/4 in. Flush Mount Ceiling in Fixture Uses Two 75-Watt Incandescent Medium Base Lamps (2490630)
- MONUMENT 2-Light Brushed Nickel Flush Mount with Frosted Glass (617263)
- DESIGNERS FOUNTAIN Tap 14in 2-Light Matte Black Flush Mount with Etched Glass Shade (1360M-MB)
- ACCESS LIGHTING Vision, Flush Mount, Brushed Steel Finish, Frosted Glass (50030-BS/FST)
- DESIGNERS FOUNTAIN 14 inch 1-Light Brushed Nickel Selectable Dimmable LED Flush Mount (EV1414C3C-35)
- Monument Flushmount Lights