Shop All Light Fixture Parts
Monument
Beveled 18 in. Lighting Strip in Brushed Nickel Uses Three 60W Incandescent Medium Base Lamps
Mfr # 558737
Zoro # G510107685
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monument
- MFR # 558737
- Zoro # G510107685
- UPC # 76335145006
- Country of Origin United States
- Category Light Fixture Parts
Description
This 3-light Bath Vanity Light is sure to enhance your interior decor. It will give your bath or powder room a sleek and elegant upgrade. Featuring a brushed nickel finish, this fixture will provide plenty of brilliant and even illumination and easily complements a variety of decor. Easy to install, coordinate with other chrome pieces for a clean and polished look that you will enjoy for years to come. Its sleek design is not only appealing, but functional as well. This 3-light brushed nickel bath light with A19 bulbs is a great piece for highlighting a work-space or drawing attention to key objects. Damp Location Rated, UL and CUL Listed. Includes assembly and install parts: backplate, screw, socket rings, wire connectors, ground screw, outlet box screws, nipple, hex nut and mounting strap.Brushed Nickel finish complements many decor stylesEasy Install: includes all mounting hardware for quick and easy installationUses 3 incandescent A19 bulbs with a maximum of 60-Watt not includedCan be mounted on a wall or a ceilingInstalls directly to the junction boxWall mount is UL listed, UL approved for damp areas and is rated for 120-VoltsIncludes assembly and install parts: backplate, screw, socket rings, wire connectors, ground screw, outlet box screws, nipple, hex nut and mounting strap
WARNING: This product can expose you to chemicals including lead and lead compounds,which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
WARNING: This product can expose you to chemicals including lead and lead compounds,which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFX Koren LED Undercabinet Light, 32", Oil-Rubbed Bronze (KNLU9RB)
- ILC Replacement for Halco F32t8blb replacement light bulb lamp (F32T8BLB HALCO)
- FEIT ELECTRIC LED DIM T4 G9 DL 60W (BP60G9/850/LED)
- ILC Replacement for GE General Electric G.E 17933 replacement light bulb lamp, 10PK (17933 GE GENERAL ELECTRIC G.E)
- LEVITON Turn-Knob Medium Base Brass Lamp Socket (079-07070-0PG)
- MIDWEST FASTENER Miniature Base Heat Resistant Plastic Electrical Sockets 6PK (67063)
- CROUSE HINDS Luminaire Wire Guard Lighting Parts And Accessory (P3001)
- MAXIM CounterMax MX-LD-AC LED Power Cord (53885BK)
- SELKIRK WALL BRACKET 3"" (243520)
- ELCO LIGHTING Accessories for Recessed Fixtures (L-BRCKT)
- ADJ 120W RGBW Ellipsoidal with Zoom (ENCORE PROFILE 1000 COLOR)
- Monument Light Fixture Parts