Shop All Track Lighting Fixtures
Monument
52 in. 5-Light Brushed Nickel Track Lighting Kit
Mfr # 3565058
Zoro # G110030802
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monument
- MFR # 3565058
- Zoro # G110030802
- UPC # 76335248622
- Country of Origin United States
- Category Track Lighting Fixtures
Description
LED track lighting is designed to complement any interior decor and save money. This kit comes with a curved bar and 5 modern shap lights. This track lighting kit features a protective brushed nickel finish, and the LED lights pivot and rotate to direct the light where it is needed most. The LED light engine produces the same light as five 40-watt incandescent bulbs using only 5*6.5-watt LED bulbs of electricity to save you money. These track lights are perfect for the living room, kitchen, bedroom and other rooms.Adjustable track heads: four independently adjustable track heads to direct and focus light where you need it mostDurable steel construction is built to lastIts brushed nickel finish provides a clean, modern appealTimeless design: with an industrial yet traditional design adds a timeless element to any roomDimmable: fully dimmable with compatible dimmer switch to create the perfect atmosphereEasy install: includes all mounting hardware for quick and easy installationSuitable for dry location
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Charm Cuv6 replacement light bulb lamp (CUV6 CHARM)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,480V, 25FT (OC2 480 12/2G 25 M4)
- IOTA Generator Transfer Device, 4-5/8"L (ETS20 DR HITEMP M20)
- LEVITON Plastic Medium Base Keyless Outdoor Socket (00167-000)
- ELCO LIGHTING Round Monopoint Canopy Track Accessory (EP819W)
- HALO Light Track Roundback Cyl R20 (LZR000301P)
- JESCO LIGHTING GROUP 50W Spot Light with Base Rods, Chrome (SP103-S06-CH)
- ILC Replacement For NUVO LIGHTING, TK310 (TK310)
- ELCO LIGHTING 120V Line Voltage Par Classic Track Fixture (ET694G)
- NUVO 1-Light, R30, Track Head, Bullet Cylinder, Brushed Nickel Finish (TH306)
- SUPERSHINE 115V-12V 2 Amps Lighting Transformer (SU1626628)
- Monument Track Lighting Fixtures