Shop All Track Lighting Fixtures
Monument
42-3/8 in. 4-Light Brushed Nickel Track Lighting Kit
Mfr # 3565057
Zoro # G410030731
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monument
- MFR # 3565057
- Zoro # G410030731
- UPC # 76335248615
- Country of Origin United States
- Category Track Lighting Fixtures
Description
LED track lighting is designed to complement any interior decor and save money. This kit comes with a curved bar and 4 modern shap lights. This track lighting kit features a protective brushed nickel finish, and the LED lights pivot and rotate to direct the light where it is needed most. The LED light engine produces the same light as four 40-Watt incandescent bulbs using only four 6.5-Watt LED bulbs of electricity to save you money. These track lights are perfect for the living room, kitchen, bedroom and other rooms.Durable steel construction is built to lastBulb requirements: 3 in. x 6.5 in. W maximum GU10 LED bulbs includedBrushed nickel finish provides a clean, modern appealEasy install: includes all mounting hardware for quick and easy installationDimmable: fully dimmable with compatible dimmer switch to create the perfect atmosphereTimeless design: with an industrial yet traditional design adds a timeless element to any roomSuitable for dry locationAdjustable track heads: 4 independently adjustable track heads to direct and focus light where you need it most
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM LIGHTING Diverse 7.5" LED Flush Mount 4000K Non-T24 (57614WTWT)
- ILC Replacement for Osram Sylvania Dulux S 9w/71 replacement light bulb lamp (DULUX S 9W/71 OSRAM SYLVANIA)
- LUMAPRO Mini LED Bulb, LMF12, 0.2W, T1 3/4, 12V (LMF12-W)
- ILC Replacement for Socket Fe730-1 (FE730-1 SOCKET)
- MONUMENT 52 in. 5-Light Brushed Nickel Track Lighting Kit (3565058)
- JESCO 12W LED Line Voltage Track Head Fixture 4000K HType 90 CRI White (H2L562S-4090-40D-WH)
- NUVO 6 ft., Track, Black Finish (TR125)
- JUNO LIGHTING Track Fixture, Open Back Spot, 120W, 120V (R534 BL)
- JUNO LIGHTING Track Fixture, Flat Back, 75W, 120V (R522 WHB WH)
- ELCO LIGHTING Line Voltage Garda™ Track Fixture (ET1628B)
- WESTEK Dim Touch Repl 5/Cc 300W H-W (6503HBLC)
- Monument Track Lighting Fixtures