Shop All Light Fixture Parts
Monument
24 in. Beveled in Lighting Strip Polished Chrome Uses Four 60W Incandescent Medium Base Lamps
Mfr # 671663
Zoro # G210107688
product price: $83.49
/ea
Free Shipping & Returns
$83.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monument
- MFR # 671663
- Zoro # G210107688
- UPC # 76335670638
- Country of Origin United States
- Category Light Fixture Parts
Description
This 4-light Bath Vanity Light is sure to enhance your interior decor. It will give your bath or powder room a sleek and elegant upgrade. Featuring a chrome finish, this fixture will provide plenty of brilliant and even illumination and easily complements a variety of decor. Easy to install, coordinate with other chrome pieces for a clean and polished look that you will enjoy for years to come. Its sleek design is not only appealing, but functional as well. Damp Location Rated, UL and CUL Listed. Includes assembly and install parts: backplate, screw, socket rings, wire connectors, ground screw, outlet box screws, nipple, hex nut and mounting strap.Chrome finish complements many decor stylesEasy Install: includes all mounting hardware for quick and easy installationUses 4 incandescent A19 bulbs with a maximum of 60-Watt not includedCan be mounted on a wall or a ceilingInstalls directly to the junction boxUL approved for damp areas and is rated for 120-VoltsIncludes assembly and install parts: backplate, screw, socket rings, wire connectors, ground screw, outlet box screws, nipple, hex nut and mounting strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Cast Lantern 1-Light Wall Lantern, 75 W, Black (P5826-31)
- PILA LED Surface Mount Fixture, 4 ft L, 20W (SDS42448L8CST-UNV-DIM)
- ELCO LIGHTING LED Adjustable Emergency Light (EE22L)
- ERICSON Guard Stringlights, Open Ended Polycarbo (214)
- Z-LITE Multi Point Canopy 2 Light Ceiling Plate, Bronze (CP3402-BRZ)
- ILC Replacement For LIGHT BULB LAMP, GELD6DMV350SL (GELD6DMV350SL)
- NUVO Blink Pro 13W 9 in. LED Fixture - CCT Selectable - Round Shape - Bronze Finish - 120V (62/1722)
- INVENTRONICS LED DRIVER 277-480V-AC LIGHTING PARTS AND ACCESSORY (ESD-240S100DT)
- ILC Replacement For LIGHT BULB LAMP, E432IS120 (E4/32IS-120)
- SIMKAR 48In Fluorescent Light Fixture (IE154HO-B12-UNV)
- LENAPE Slip-On Clip With Screws For Ceramic Accessories (6003)
- Monument Light Fixture Parts