Shop All Flushmount Lights
Monument
1-Light Ceiling in Fixture Brushed Nickel Interior Flush-Mount with Frosted Swirl Glass
Mfr # 558728
Zoro # G610021829
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monument
- MFR # 558728
- Zoro # G610021829
- UPC # 76335144986
- Country of Origin United States
- Category Flushmount Lights
Description
This 1-light ceiling fixture offers a refined addition to any room. The smooth base and finial, both with a brushed nickel finish, stand in handsome contrast to the frosted swirl glass. The fixture mounts flush, allowing it to work well with low and high ceilings alike. No matter where you place it, you will enjoy the stately presence of this fixture.1-light fixture adds traditional style to indoor settingsPerfect for front or hallway, foyer or kitchenBrushed nickel finish with frosted swirl glassUses one 75-Watt medium-base light bulbs not included1-year limited warranty against defects in materials and workmanshipIncludes installation instructions and mounting hardwareIndoor use for dry location
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for American DJ Multi-star replacement light bulb lamp (MULTI-STAR AMERICAN DJ)
- ELCO LIGHTING 4 LED Adjustable Gimbal Insert" (EL416CT5W)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-S 13W/827/2P/ALTO)
- ILC Replacement for Fulham Flft514w830 replacement light bulb lamp (FLFT514W830 FULHAM)
- MONUMENT 2-Light Brushed Nickel Flush Mount with Frosted Glass (617263)
- MONUMENT 15-1/2 x 4-3/4 in. Flush Mount Ceiling in Fixture Uses Two 75-Watt Incandescent Medium Base Lamps (2490630)
- MONUMENT 2-Light White Rectangular Flushmount (673775)
- PROJECTABLES LED Night Light, Plug In, Light Sensing (13347)
- LEVITON Flush Mount Outlet 30A (R10-00278-S00)
- PROGRESS LIGHTING Jack One-Light Outdoor Wall Sconce, Sm (P5948-31)
- DESIGNERS FOUNTAIN 15in 3-Light Pewter Ceiling Light Flush Mount (1257L-PW-AL)
- Monument Flushmount Lights