Shop All Crowd Control Post & Ropes
Montour Line
Stanchion Retractable Belt Barrier Yellow Post 9 ft. Black/Yellow Belt
Mfr # MS630-YW-BYD-90
Zoro # G1085936
Free Shipping & Returns
$82.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Post Diameter 2.5 in.
- Base Type Sloped
- Belt Length 9 ft.
- Belt Color Black and Yellow Diagonal Striped
- Post Height 40 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Montour Line
- MFR # MS630-YW-BYD-90
- Zoro # G1085936
- UPC # 696528074489
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2.5 in. |
Belt Length | 9 ft. |
Post Height | 40 in. |
Base Diameter | 14 in. |
Details
Item | Stanchion, Retractable Belt Barrier |
Base Type | Sloped |
Belt Color | Black and Yellow Diagonal Striped |
Color | Yellow Post, Black And Yellow Diagonal Belt |
Indoor / Outdoor | Indoor / Outdoor |
Application | Crowd Control |
Post Color | Yellow |
Includes | (1) Montour Line Stanchion Retractable Belt Barrier Yellow Post 9 ft. Black and Yellow Diagonal Striped Belt |
For Use With | Manufacturing, Warehousing, Traffic and Construction, Parks and Recreation, Municipalities, Airports, Casinos, Mining, Oil and Gas, Retail, Museums, Government, Stadiums, Arenas, Municipalities, Casinos, Offices, Hotels, Restaurants, Bars, Nightclubs |
Finish | Yellow |
Material | Steel Yellow |
Weight | 24 lb. |
Type | Stanchion, Retractable Belt Barrier |
Indoor/Outdoor Usage | Indoor / Outdoor |
Description
Our crowd control collection includes a wide variety of retractable belt barrier stanchions including this high-visibility yellow safety stanchion designed to keep your construction site, warehouse, or commercial workplace safe. Yellow retractable belt barrier stanchions like these, for sale at competitive prices like ours, are specifically designed for optimum safety and security, perfect for any hazard zones requiring yellow visual barriers. Customers across the country find this type of crowd control stanchion’s high-visibility black and yellow striped belt to be an effective tool for hazard control. For this reason it’s commonly used for construction barriers, OSHA-mandated visual barriers, warehouse barriers, parking lot stanchions, car show stanchions, security stanchions, traffic stanchions, airport stanchions, and a multitude of other safety barrier needs, industrial or commercial. Designed for both crowd control and safety management, our yellow retractable belt barriers include features which serve this purpose well. The retractable belt post for instance includes a sturdy, but easily portable weighted concrete base, offering sufficient stability for this portable stanchion. Rubber protectors prevent this stanchion barrier from damaging floors or slipping out of place. This makes it an especially useful retractable belt barrier stanchion for blocking off temporarily off-limits zones in commercial facilities and small businesses. This belt barrier’s black and yellow retractable belt is designed with high quality herringbone webbing for optimum durability, prepared to accommodate years of use in tough, industrial environments and construction zones. Belt braking technology, built into the retractable belt barrier itself, further promotes this belt barrier’s longevity. With valuable features like these, this safety belt barrier stanchion with its black and yellow retractable belt has helped countless customers prevent accidents and promote safety in industrial and commercial facilities alike.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KD, Blue, 1-3/4"H (74HB/40-75 KD BLUE)
- KISHIGO 2XL Class 2 Flame Resistant Vest, Lime (F300-2X)
- STRANCO Die-Cut Reflective Letter Label, B (DWR-SINGLE-8-B)
- BRADY Lockout Padlock, Nylon, Grn, 6 Keys, PK6 (NYL-GRN-38ST-KA6PK)
- MONTOUR LINE Stanchion Retractable Belt Barrier Black Post 11 ft. Black Belt (M630-BK-BK-110)
- MONTOUR LINE Velvet Rope Purple With Pol.Brass Snap Ends 6ft.Cotton Core (HDVL510Rope-60-PE-SE-PB)
- MONTOUR LINE Stanchion Belt Barrier Removable Base Black Post 16ft.Blue Belt (MX650R-BK-BL-160)
- MONTOUR LINE Velvet Rope Black With Stainless Steel Snap Ends 6 ft. (VL310Rope-BK-6-SE-PS)
- MONTOUR LINE Red Plastic Chain S Hook, 2 in (CH-S-20-RD)
- MONTOUR LINE Removable Safety Stanchion Belt Barrier Yellow Post 14ft.Yellow Belt (MSX650R-YW-YW-140)
- MONTOUR LINE Stanchion Retractable Belt Barrier Black Post 7.5 ft. Black Belt (M630-BK-BK-75)
- Montour Line Crowd Control