Shop All Crowd Control Post & Ropes
Montour Line
Stanchion Retractable Belt Barrier Black Post 9 ft. Red Belt
Mfr # M630-BK-RD-90
Zoro # G1092744
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Post Diameter 2.5 in.
- Base Type Sloped
- Belt Length 9 ft.
- Belt Color Red
- Post Height 40 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Montour Line
- MFR # M630-BK-RD-90
- Zoro # G1092744
- UPC # 696528074441
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2.5 in. |
Belt Length | 9 ft. |
Post Height | 40 in. |
Base Diameter | 14 in. |
Details
Item | Stanchion, Retractable Belt Barrier |
Base Type | Sloped |
Belt Color | Red |
Color | Black Post, Red Belt |
Type | Stanchion, Retractable Belt Barrier |
Includes | (1) Montour Line Stanchion Retractable Belt Barrier Black Post 9 ft. Red Belt |
Indoor / Outdoor | Indoor / Outdoor |
Material | Steel Black |
Application | Crowd Control |
Finish | Black |
Weight | 24 lb. |
Post Color | Black |
For Use With | Retail, Museums, Government, Stadiums, Arenas, Municipalities, Casinos, Offices, Hotels, Restaurants, Bars, Nightclubs |
Indoor/Outdoor Usage | Indoor / Outdoor |
Description
Our crowd control collection includes a wide variety of retractable belt barrier stanchions including this high value black stanchion with 9 ft. red retractable belt barrier. Retractable belt barrier stanchions for sale at competitive prices like ours make it easy for you to maintain safety and manage crowd control in your public facility or retail space as well. This type of crowd control stanchion with a convenient retractable belt is a popular solution for safety stanchions, parking lot stanchions, car show stanchions, security stanchions, traffic stanchions, queue barriers, theater stanchions, airport stanchions, aisle stanchions, and a multitude of other crowd control barriers. A versatile solution for queue line formation, this belt barrier can construct even complex queue formations with belt attachment receivers for three other retractable belt connections. This feature makes our retractable belt barrier stanchion a popular choice for airport security lines. Designed for highly effective crowd control, our belt barriers include other convenient features as well. The retractable belt post for instance includes a sturdy, but easily portable weighted concrete base, providing optimum stability for this portable stanchion. Rubber protectors prevent these stanchion barriers from damaging the floors of your event space or business. This makes it an especially useful security stanchion for event venues with needs that fluctuate from day to day. This stanchion’s 9 ft. red retractable belt barrier is designed with high quality herringbone webbing for optimum durability, prepared to accommodate years of crowd control barrier needs. Belt braking technology, built into the retractable belt barrier itself, further promotes this belt barrier’s longevity. With valuable features like these, this black retractable belt barrier stanchion with a red retractable belt stretching 9 ft. long has helped countless customers create the crowd control barriers they need to keep customers safe and crowds organized in any environment.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY A6 Cut Gloves, 13G Liner, Back Hand Impact Resistant, Level 4 Abrasion, Textured Nitrile Coating , Size L (DXG-E21-618L)
- LYLE Reflective Welding Hazard Caution Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU3-0314-RA_14x10)
- PIP Canvas Hot Mill Glove, 28 Oz, Band, PK12 (94-928)
- CONDOR Cut-Resistant Gloves, Nitrile, S/7, PR (61CV49)
- MONTOUR LINE Stanchion Retractable Belt Barrier Polished Stainless 7.5 ft. BK Belt (M630-PS-BK-75)
- MONTOUR LINE Velvet Rope Purple With Satin Stainless Snap Ends 10ft.Cotton Core (HDVL510Rope-100-PE-SE-SS)
- MONTOUR LINE Stanchion Retractable Belt Barrier Black Post 7.5 ft. Blue Belt (M630-BK-BL-75)
- MONTOUR LINE Velvet Rope Red With Pol.Brass Snap Ends 6ft.Cotton Core (HDVL510Rope-60-RD-SE-PB)
- MONTOUR LINE Retractable Belt Removable Stanchion, 2ft Black Post 11ft. Dk Gry (MX530R-BK-DGY-110)
- MONTOUR LINE Stanchion Post & Rope Kit Pol.Steel, 2FlatTop 1Blk Rope 8.5x11H Sign (C-Kit-1-PS-FL-1-Tapped-1-8511-H-1-PVR-BK-PS)
- MONTOUR LINE Removable Stanchion Belt Barrier Yellow Post 14ft.Black/Yellow Belt (MSX650R-YW-BYD-140)
- Montour Line Crowd Control