Shop All Crowd Control Post & Ropes
Montour Line
Stanchion Retractable Belt Barrier Black Post 7.5 ft. Red Belt
Mfr # M630-BK-RD-75
Zoro # G1085342
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Post Diameter 2.5 in.
- Base Type Sloped
- Belt Length 7.5 ft.
- Belt Color Red
- Post Height 40 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Montour Line
- MFR # M630-BK-RD-75
- Zoro # G1085342
- UPC # 696528074434
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2.5 in. |
Belt Length | 7.5 ft. |
Post Height | 40 in. |
Base Diameter | 14 in. |
Details
Item | Stanchion, Retractable Belt Barrier |
Base Type | Sloped |
Belt Color | Red |
Color | Black Post, Red Belt |
Application | Crowd Control |
Finish | Black |
Type | Stanchion, Retractable Belt Barrier |
Includes | (1) Montour Line Stanchion Retractable Belt Barrier Black Post 7.5 ft. Red Belt |
Indoor / Outdoor | Indoor / Outdoor |
Post Color | Black |
Material | Steel Black |
Weight | 24 lb. |
For Use With | Retail, Museums, Government, Stadiums, Arenas, Municipalities, Casinos, Offices, Hotels, Restaurants, Bars, Nightclubs |
Indoor/Outdoor Usage | Indoor / Outdoor |
Description
Our crowd control collection includes a wide variety of retractable belt barrier stanchions including this high value black stanchion with 7.5 ft. red retractable belt barrier. Retractable belt barrier stanchions for sale at competitive prices like ours make it easy for you to maintain safety and manage crowd control in your public facility or retail space as well. This type of crowd control stanchion with a convenient retractable belt is a popular solution for safety stanchions, parking lot stanchions, car show stanchions, security stanchions, traffic stanchions, queue barriers, theater stanchions, airport stanchions, aisle stanchions, and a multitude of other crowd control barriers. A versatile solution for queue line formation, this belt barrier can construct even complex queue formations with belt attachment receivers for three other retractable belt connections. This feature makes our retractable belt barrier stanchion a popular choice for airport security lines. Designed for highly effective crowd control, our belt barriers include other convenient features as well. The retractable belt post for instance includes a sturdy, but easily portable weighted concrete base, providing optimum stability for this portable stanchion. Rubber protectors prevent these stanchion barriers from damaging the floors of your event space or business. This makes it an especially useful security stanchion for event venues with needs that fluctuate from day to day. This stanchion’s 7.5 ft. red retractable belt barrier is designed with high quality herringbone webbing for optimum durability, prepared to accommodate years of crowd control barrier needs. Belt braking technology, built into the retractable belt barrier itself, further promotes this belt barrier’s longevity. With valuable features like these, this black retractable belt barrier stanchion with a red retractable belt stretching 7.5 ft. long has helped countless customers create the crowd control barriers they need to keep customers safe and crowds organized in any environment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW BALANCE Athletic Shoe, EEEE, 9, Blue, PR (MIDEVOLBL-9-4E)
- WASH+OUT Portable Emergency Eyewash Cup, Screws onto Water Bottles (5001)
- SIGNMISSION OSHA Danger Sign, Permit Required Confined Space, 5in X 3.5in Decal, 3.5" W, 5" H, Portrait (OS-DS-D-35-V-2157)
- ATLANTIC SAFETY PRODUCTS InTouch, Nitrile Disposable Gloves, 5 mil Palm , Nitrile, Powder-Free, 2XL, 90 PK, Black (LGB311-XXL)
- MONTOUR LINE Removable Safety Stanchion Belt Barrier Red Post 16ft.Red Belt (MSX650R-RD-RD-160)
- MONTOUR LINE Orange Delineator Post with Base, 45 In, 6 Pack (DL1-OR-10-KT-6)
- MONTOUR LINE Stanchion Retractable Belt Barrier Yellow Post 11 ft. Cautionion Belt (MS630-YW-CAUYB-110)
- MONTOUR LINE Retractable Belt Rolling Stanchion, 2ft Pol.Steel Post 9ft. Rd/Wh (ME530-PS-RWD-90)
- MONTOUR LINE Red Plastic Chain, 2 In, 50 Ft. Long (CH-CH-20-RD-50-BX)
- MONTOUR LINE Blue Plastic Chain, 2 In, 50 Ft. Long (CH-CH-20-BL-50-BX)
- MONTOUR LINE Stanchion Belt Barrier Removable Base Pol.Brass Post 7.5ftBlack Belt (MX630R-PB-BK-75)
- Montour Line Crowd Control Post & Ropes