Shop All Crowd Control Post & Ropes
Montour Line
Stanchion Retractable Belt Barrier Black Post 11 ft. Black Belt
Mfr # M630-BK-BK-110
Zoro # G1085324
product price: $82.69
/ea
Free Shipping & Returns
$82.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Belt Length 11 ft.
- Belt Color Black
- Post Height 40 in.
- Color Black Post, Black Belt
- Application Crowd Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Montour Line
- MFR # M630-BK-BK-110
- Zoro # G1085324
- UPC # 309272307726
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Belt Length | 11 ft. |
Post Height | 40 in. |
Details
Item | Stanchion, Retractable Belt Barrier |
Belt Color | Black |
Color | Black Post, Black Belt |
Application | Crowd Control |
Includes | (1) Montour Line Stanchion Retractable Belt Barrier Black Post 11 ft. Black Belt |
Material | Steel Black |
Finish | Black |
Indoor / Outdoor | Indoor / Outdoor |
For Use With | Retail, Museums, Government, Stadiums, Arenas, Municipalities, Casinos, Offices, Hotels, Restaurants, Bars, Nightclubs |
Weight | 24 lb. |
Post Color | Black |
Indoor/Outdoor Usage | Indoor / Outdoor |
Description
Our crowd control collection includes a wide variety of retractable belt barrier stanchions including this high value black stanchion with 11 ft. black retractable belt barrier. Retractable belt barrier stanchions for sale at competitive prices like ours make it easy for you to maintain safety and manage crowd control in your public facility or retail space as well. This type of crowd control stanchion with a convenient retractable belt is a popular solution for safety stanchions, parking lot stanchions, car show stanchions, security stanchions, traffic stanchions, queue barriers, theater stanchions, airport stanchions, aisle stanchions, and a multitude of other crowd control barriers. A versatile solution for queue line formation, this belt barrier can construct even complex queue formations with belt attachment receivers for three other retractable belt connections. This feature makes our retractable belt barrier stanchion a popular choice for airport security lines. Designed for highly effective crowd control, our belt barriers include other convenient features as well. The retractable belt post for instance includes a sturdy, but easily portable weighted concrete base, providing optimum stability for this portable stanchion. Rubber protectors prevent these stanchion barriers from damaging the floors of your event space or business. This makes it an especially useful security stanchion for event venues with needs that fluctuate from day to day. This stanchion’s 11 ft. black retractable belt barrier is designed with high quality herringbone webbing for optimum durability, prepared to accommodate years of crowd control barrier needs. Belt braking technology, built into the retractable belt barrier itself, further promotes this belt barrier’s longevity. With valuable features like these, this black retractable belt barrier stanchion with a black retractable belt stretching 11 ft. long has helped countless customers create the crowd control barriers they need to keep customers safe and crowds organized in any environment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XSORB Spill Kit, Acid Neutralizer, 55 gal. (XKD550N)
- HARDLINE PRODUCTS Number and Letter Combo Kit, White, 3 in.H (GWHI350EC)
- CONDOR PVC Dotted Knit Gloves, Task & Chore, Cotton, Beige/Black, XS, 1 Pair (5AJ52)
- CONDOR Safety Sign, 10" W, 7" H, 0.004" Thickness (469Z99)
- MONTOUR LINE Post and Rope Stanchion Sign Frame 8.5 x 11 in. V Polished Brass Steel (HDSF-8511-V-PB-PR)
- MONTOUR LINE Stanchion Retractable Belt Barrier Black Post 11 ft. Red Belt (M630-BK-RD-110)
- MONTOUR LINE Velvet Rope Red With Pol.Brass Snap Ends 6ft.Cotton Core (HDVL510Rope-60-RD-SE-PB)
- MONTOUR LINE Twisted Polyprop.Rope Hemp With Pol.Steel Snap Ends 10ft.Cotton Core (HDPP510Rope-100-HP-SE-PS)
- MONTOUR LINE Stanchion Belt Barrier Removable Base Black Post 9ft.Black Belt (MX630R-BK-BK-90)
- MONTOUR LINE Retractable Belt Barrier Stanchion, 2in Black Post 11' Lt BrwnBelt (M530-BK-LBN-110)
- QUEUEWAY Ball Top Post, Polished Stainless Steel (QWAY312-3P)
- Montour Line Crowd Control Post & Ropes