Shop All Crowd Control Post & Ropes
Montour Line
Stanchion Post and Rope Removable Base Pol.Brass Post Ball Top
Mfr # CXR-PB-BA
Zoro # G601029629
Free Shipping & Returns
$163.99
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
- Brand Montour Line
- MFR # CXR-PB-BA
- Zoro # G601029629
- UPC # 730167514255
- Country of Origin China
- Category Crowd Control Post & Ropes
Description
This fixed post & rope stanchion attractively pairs with velvet ropes to provide permanent or semi permanent line formation and crowd control barriers in sophisticated venues like museums, libraries, or other public facilities. The post top comes in a variety of styles and is designed with a full-circumference loop where velvet ropes can be securely attached for easy set up. A 5” floor socket maintains clear floor space for minimal tripping hazards while the stanchion is in place, and a socket cap allows for discrete socket closure when the barrier is no longer needed.
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
- GASCO Calibration Gas, Air, Ammonia, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-14-100)
- SIGNMISSION OSHA Danger Sign, 3.5" Height, 5" Width, ARC Flash And Electrical Shock, Landscape, 10PK (OS-DS-D-35-L-2236-10PK)
- MSA SAFETY Full Body Harness, XL, Nylon (10194910)
- CHECKERS Warning Whip, 6 ft., Includes Flag (FS6X-QD-O)
- MONTOUR LINE Stanchion Post Top Sign Frame 8.5 x 11 in. Vertical Black (HDSF-8511-V-BK)
- MONTOUR LINE Stanchion Post and Rope Fixed Base Black Post Ball Top (CXF-BK-BA)
- MONTOUR LINE Retractable Belt Barrier Stanchion, 2in Black Post 11' YW Belt (M530-BK-YW-110)
- MONTOUR LINE Velvet Rope Wall Receiver Polished Brass (RWR01-PB)
- MONTOUR LINE Velvet Rope Blue With Black Snap Ends 6ft.Cotton Core (HDVL510Rope-60-BL-SE-BK)
- MONTOUR LINE Red Plastic Chain S Hook, 2 in (CH-S-20-RD)
- ZORO SELECT Plastic Chain, 1-1/2In x 200 ft., Green (30114)
- Montour Line Crowd Control Post & Ropes