Shop All Crowd Control Post & Ropes
Montour Line
Stanchion Post and Rope Polished Stainless Steel Crown Top
Mfr # C-CN-PS
Zoro # G1096174
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Post Diameter 2 in.
- Base Type Sloped
- Post Height 39 in.
- Color Polished Stainless Steel
- Overall Height 39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Montour Line
- MFR # C-CN-PS
- Zoro # G1096174
- UPC # 309272307801
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 in. |
Post Height | 39 in. |
Overall Height | 39 in |
Overall Width | 6 ft |
Base Diameter | 14 in. |
Details
Item | Stanchion, Post and Rope |
Base Type | Sloped |
Color | Polished Stainless Steel |
Type | Stanchion, Post and Rope |
Application | Crowd Control |
Weight | 24 lb. |
Material | Polished Stainless Steel |
Indoor / Outdoor | Indoor |
Finish | Polished Stainless Steel |
Includes | (1) Stanchion Crown Top Polished Stainless Steel |
For Use With | Retail, Museums, Government, Stadiums, Arenas, Municipalities, Casinos, Offices, Hotels, Restaurants, Bars, Nightclubs |
Indoor/Outdoor Usage | Indoor |
Description
When your VIP event requires an elegant crowd control solution, you want a floor stanchion that’s well-suited for red carpet themes. Crowd Control rope barriers like these demand equally attractive stanchion posts. Our polished metal stanchion post for example is an attractive stainless steel post which can be paired with a velvet rope barrier for exactly this kind of VIP crowd control need. Customers use rope barrier posts like this with red or black velvet rope to serve as line stanchions, museum stanchions, theater stanchions, aisle stanchions, and other special event stanchions for events like proms, banquets, weddings, and private parties. Our stainless steel posts are popular for these events because crowd control ropes and stands like these have a timeless style and red carpet look. A surprisingly cheap rope barrier option, the rope stanchions we offer for sale will accommodate high-class event venues effectively yet affordably, with a silver polished chrome stanchion post that’s more elegant than other standard black crowd control stanchions, but within the same affordable price range. Our stainless steel metal stanchion post includes an ornamental, crown style finial complete with a full circumference rope receiver ring for velvet stanchion rope attachment. This allows for easy rope and stanchion set up for a simple crowd control rope barrier. A concrete weighted base makes this an easily portable stanchion without sacrificing stability. Your queue rope barrier or aisle stanchion post and rope set will stay firmly in place to help guide pedestrian' traffic for the duration of your VIP red carpet event. The rubber floor protectors along the base of this rope barrier stand will keep your event floor safe from scratches or scuffs. In short, this stanchion post design includes all the features necessary for an attractive velvet rope and stanchion crowd control solution at your black tie or red carpet event.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Sign Forsale Red/White Plastic (RS-604)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (R10CN-TB/UGN)
- SALISBURY Elec. Insulating Gloves, Type I, 9-1/2, PR1 (E0011R/9H)
- CONDOR No Concealed Weapons Sign, 4 in Height, 6 in Width, Vinyl, Horizontal Rectangle, English (453T46)
- MONTOUR LINE Red Plastic Chain, 2 In, 50 Ft. Long (CH-CH-20-RD-50-BX)
- MONTOUR LINE Stanchion Retractable Belt Barrier Black Post 7.5 ft. Red Belt (M630-BK-RD-75)
- MONTOUR LINE Retractable Belt Barrier Stanchion, 2in Black Post 11' Lt BrwnBelt (M530-BK-LBN-110)
- MONTOUR LINE Stanchion Post and Rope Kit Pol.Steel, 2 Flat Top 1 Red Rope (C-Kit-2-PS-FL-1-PVR-RD-PS)
- MONTOUR LINE Stanchion Post & Rope Kit Pol.Brass, 2CrownTop 1Green Rope 8.5x11H Sign (C-Kit-1-PB-CN-1-Tapped-1-8511-H-1-PVR-GN-PB)
- MONTOUR LINE Stanchion Post and Rope Kit Pol.Brass, 2FlatTop 1Blk Rope 8.5x11V Sign (C-Kit-1-PB-FL-1-Tapped-1-8511-V-1-ER-BK-PB)
- BANNER STAKES QLine Retractable Belt Barrier X2, Black Post, Yellow/Black Diagonal Stripe, 2PK (AL6203B)
- Montour Line Crowd Control Post & Ropes