Shop All Crowd Control Post & Ropes
Montour Line
Stanchion Dual Retractable Belt Barrier Black Post 11 ft. Black Belt
Mfr # M630D-BK-BK-110
Zoro # G1098484
product price: $76.89
/ea
Free Shipping & Returns
$76.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Belt Length 11 ft.
- Belt Color Black
- Post Height 40 in.
- Color Black Post, Black Belt
- Indoor / Outdoor Indoor / Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Montour Line
- MFR # M630D-BK-BK-110
- Zoro # G1098484
- UPC # 309272307788
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Belt Length | 11 ft. |
Post Height | 40 in. |
Details
Item | Stanchion, Retractable Belt Barrier |
Belt Color | Black |
Color | Black Post, Black Belt |
Indoor / Outdoor | Indoor / Outdoor |
Finish | Black |
Material | Steel Black |
Post Color | Black |
For Use With | Retail, Museums, Government, Stadiums, Arenas, Municipalities, Casinos, Offices, Hotels, Restaurants, Bars, Nightclubs |
Weight | 24 lb. |
Includes | (1) Montour Line Stanchion Dual Retractable Belt Barrier Black Post 11 ft. Black Belt |
Application | Crowd Control |
Indoor/Outdoor Usage | Indoor / Outdoor |
Description
Our crowd control collection includes a wide variety of retractable belt barrier stanchions including this ADA compliant black dual belt stanchion with 11 ft. black retractable belts. Double retractable belt barrier stanchions, make it easy for you to maintain safety and manage crowd control in your public facility or retail space, all while maintaining ADA compliance. This type of crowd control stanchion with convenient twin retractable belts is a popular solution for safety stanchions, parking lot stanchions, car show stanchions, security stanchions, traffic stanchions, queue barriers, theater stanchions, airport stanchions, aisle stanchions, and a multitude of other crowd control barriers. A versatile solution for queue line formation, this twin belt barrier can construct even complex queue formations with belt attachment receivers for three other retractable belt connections. This feature makes our dual retractable belt barrier stanchion a popular choice for airport security lines. Designed for highly effective crowd control, our double belt barriers include other convenient features as well. The retractable belt post for instance includes a sturdy, but easily portable weighted concrete base, providing optimum stability for this portable stanchion. Rubber protectors prevent these stanchion barriers from damaging the floors of your event space or business. This makes it an especially useful security stanchion for event venues with needs that fluctuate from day to day. This stanchion’s double 11 ft. black retractable belts are designed with high quality herringbone webbing for optimum durability, prepared to accommodate years of crowd control barrier needs. Belt braking technology, built into the retractable belt barrier itself, further promotes this belt barrier’s longevity. With valuable features like these, this black dual retractable belt barrier stanchion with double black retractable belts stretching 11 ft. long has helped countless customers create the crowd control barriers they need to keep customers safe and crowds organized in any environment, all while maintaining ADA compliance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Organic Vapor Cartridges, pair (3M 6001)
- DUNLOP Knee Boots, Size 5, 16" H, Black, Plain, PR (8968000)
- DYMO Label Tape Cartridge, Black/White, Labels/Roll: Continuous (18445)
- JACKSON SAFETY WindGard AA-8 (14494)
- MONTOUR LINE Stanchion Post and Rope Kit Sat.Steel, 8 Flat Top 7 Maroon Rope (C-Kit-8-SS-FL-7-PVR-MN-PS)
- MONTOUR LINE Stanchion Dual Belt Barr. Rubber Base Yellow Post 9ft.Auth...Belt (MSR630D-YW-AUTHYB-90)
- MONTOUR LINE Removable Safety Stanchion Belt Barrier Yellow Post 14ft.Yellow Belt (MSX650R-YW-YW-140)
- MONTOUR LINE Stanchion Post and Rope Removable Base Black Post Crown Top (CXR-BK-CN)
- MONTOUR LINE Stanchion Retractable Belt Barrier Black Post 11 ft. Red Belt (M630-BK-RD-110)
- MONTOUR LINE Stanchion Retractable Belt Barrier Black Post 11 ft. Black Belt (M630-BK-BK-110)
- ZORO SELECT 3" Diameter Stanchion - Yellow (4-pack) (99902-4)
- Montour Line Crowd Control