Shop All Crowd Control Post & Ropes
Montour Line
Stanchion Dual Belt Bar.Removable Base Black Post 9ft.RDang..Belt
Mfr # MX630DR-BK-DANGERW-90
Zoro # G801923215
product price: $188.99
/ea
Free Shipping & Returns
$188.99
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
- Brand Montour Line
- MFR # MX630DR-BK-DANGERW-90
- Zoro # G801923215
- UPC # 730167558068
- Country of Origin China
- Category Crowd Control Post & Ropes
Description
Our top quality dual belt stanchion with twin retractable belt barriers is an ADA compatible solution for crowd control, and queue management. The high quality double belts extend 7.5 feet, 9 feet, or 11feet long and include built in belt braking technology to prevent damage upon retraction. A 5” floor socket maintains clear floor space for minimal tripping hazards while the stanchion is in place, and a socket cap allows for discrete socket closure when the barrier is no longer needed. With belts that come in a wide variety of colors and messaging, this ADA compliant dual belt stanchion is a highly versatile choice.
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
- NMC Fuel Oil 3 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL100PR)
- BRADY Fire Extinguisher Labl, 1-1/2inHx1-1/2inW, 45196 (45196)
- 3M Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point) (04-0023-02)
- PANDUIT P1cass, Self-Lamlbl, Vyl, 1.00" x .75" (S100X075VAC)
- MONTOUR LINE Twisted Polyprop.Rope Red With Pol.Brass Snap Ends 8ft.Cotton Core (HDPP510Rope-80-RD-SE-PB)
- MONTOUR LINE Twisted Polyprop.Rope Hemp With Satin Snap Ends 10ft.Cotton Core (HDPP510Rope-100-HP-SE-SS)
- MONTOUR LINE Retractable Belt Dbl Rolling Stanchion 2.5ft Yellow Post 7.5ft Blk/Ye (MSE630D-YW-BYD-75)
- MONTOUR LINE Stanchion Dual Belt Barr. Rubber Base Yellow Post 7.5ftDange..Belt (MSR630D-YW-DANGEYB-75)
- MONTOUR LINE Stanchion Post and Rope Flat Base Black Post Crown Top (CX-BK-CN)
- MONTOUR LINE Stanchion Polished Stainless Crown Top Set of 2 with 6 ft. Black Rope (C-CN-PS-VL310BK6-KIT)
- MONTOUR LINE Blue Plastic Chain S Hook, 2 in (CH-S-20-BL)
- Montour Line Crowd Control Post & Ropes