Shop All Crowd Control Post & Ropes
Montour Line
Stanchion Dual Belt Barr. Rubber Base Yellow Post 7.5ftLt Gry Belt
Mfr # MSR630D-YW-LGY-75
Zoro # G901920411
product price: $92.89
/ea
Free Shipping & Returns
$92.89
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
- Brand Montour Line
- MFR # MSR630D-YW-LGY-75
- Zoro # G901920411
- UPC # 730167411134
- Country of Origin China
- Category Crowd Control Post & Ropes
Description
This ADA compliant double retractable safety belt comes with dual retractable belts in a wide variety of belt colors or safety messaging, extending 7.5 feet, 9 feet, or 11 feet. Yellow, orange, or red posts ensure high visibility, making this an effective crowd control method for industrial settings and construction sites. Designed for daily use, built in belt braking technology prevents damage upon retraction. A heavy-duty rubber base provides extra durability, even sustaining the weight of passing vehicle tires. Handles make it convenient to pick up and relocate, while the curved design prevents this heavy-duty base from causing trip and fall incidents.
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
- QUEUE SOLUTIONS WallMaster Twin 400, Black, 13' Red Belt (WMTwin400B-RD130)
- NOTRAX Entrance Mat, Black, 3 ft. W x 20 ft. L (141S0320BL)
- ALLEGRO INDUSTRIES Replacement Filter Kit, 4 PK (9872-50)
- NOTCH EQUIPMENT Notch Acculine Throwline 2.2mm 180ft (NTL22 : NTL22-180)
- MONTOUR LINE Retractable Dbl Belt Rolling Stanchion, 2.5in YW Post 7.5'Forkl..Belt (MS630D-YW-DANFOYB-75)
- MONTOUR LINE Stanchion Belt Barrier Removable Base Sat.Brass Post 9ft.Orange Belt (MX630R-SB-OR-90)
- MONTOUR LINE Stanchion Retractable Belt Barrier Black Post 7.5 ft. Blue Belt (M630-BK-BL-75)
- MONTOUR LINE Stanchion Dual Retractable Belt Barrier Black Post 11 ft. Black Belt (M630D-BK-BK-110)
- MONTOUR LINE Stanchion Post and Rope Flat Base Black Post Flat Top, Sign Tapped (CX-BK-FL-Tapped)
- MONTOUR LINE Stanchion Post and Rope Removable Base Sat.Steel Post Ball Top (CXR-SS-BA)
- ZORO SELECT X-Treme Duty Stanchion - 46.5" Height, Black (2-pack) (92303-2)
- Montour Line Crowd Control Post & Ropes