Shop All Crowd Control Post & Ropes
Montour Line
Stanchion Dual Belt Barr. Removable Base Yellow Post 7.5ftBlack Belt
Mfr # MSX630DR-YW-BK-75
Zoro # G801926230
Free Shipping & Returns
$101.99
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
- Brand Montour Line
- MFR # MSX630DR-YW-BK-75
- Zoro # G801926230
- UPC # 730167725255
- Country of Origin China
- Category Crowd Control Post & Ropes
Description
With a sturdy 2.5” post in highly visible yellow, red, or orange, this ADA compliant double belt retractable belt barrier safety stanchion is a popular solution for crowd control in warehouses, construction sites, or work zones. A 5” fixed floor socket maintains clear floor space for minimal tripping hazards while the stanchion is in place, and a socket cap allows for discrete socket closure when the barrier is no longer needed. Designed to sustain daily use, built in belt braking technology prevents belt damage with retraction. High quality twin belts extend to lengths of 7.5 feet, 9 feet, or 11 feet and come in a wide variety of colors and messaging.
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
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZOM-2X)
- NOTRAX 60 ft. L x PVC Foam, 3/8" Thick (411R0336BL)
- HONEYWELL Uvex Carbonvision Impact Chemical Splash Goggles (S1650D)
- MSA SAFETY Debris Control, V-Gard Frame, Rubber, Blk (10116539)
- MONTOUR LINE Stanchion Post and Rope Flat Base Black Post Crown Top (CX-BK-CN)
- MONTOUR LINE Red Plastic Stanchion, 2.5 in Diameter (PLS-RD-25)
- MONTOUR LINE Twisted Polyprop.Rope Hemp With Pol.Steel Snap Ends 10ft.Cotton Core (HDPP510Rope-100-HP-SE-PS)
- MONTOUR LINE Stanchion Post Top Sign Frame 8.5 x 11 in. Vertical Black (HDSF-8511-V-BK)
- MONTOUR LINE Red Plastic Chain S Hook, 2 in (CH-S-20-RD)
- MONTOUR LINE Retractable Belt Dbl Rolling Stanchion 2.5ft Yellow Post 7.5ft Blk/Ye (MSE630D-YW-BYD-75)
- TENSABARRIER Barrier Post, Plastic Post, Black Finish (897-30-S-33-NO-RHX-C)
- Montour Line Crowd Control