Shop All Crowd Control Post & Ropes
Montour Line
Stanchion Dual Belt Barr. Removable Base Yellow Post 7.5ftBk/Bl Belt
Mfr # MSX630DR-YW-BBH-75
Zoro # G801926544
Free Shipping & Returns
$101.99
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
- Brand Montour Line
- MFR # MSX630DR-YW-BBH-75
- Zoro # G801926544
- UPC # 730167725798
- Country of Origin China
- Category Crowd Control Post & Ropes
Description
With a sturdy 2.5” post in highly visible yellow, red, or orange, this ADA compliant double belt retractable belt barrier safety stanchion is a popular solution for crowd control in warehouses, construction sites, or work zones. A 5” fixed floor socket maintains clear floor space for minimal tripping hazards while the stanchion is in place, and a socket cap allows for discrete socket closure when the barrier is no longer needed. Designed to sustain daily use, built in belt braking technology prevents belt damage with retraction. High quality twin belts extend to lengths of 7.5 feet, 9 feet, or 11 feet and come in a wide variety of colors and messaging.
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
- MCR SAFETY Cut/Puncture Resistant Glove, Hi-Vis, PK12 (9277PUM)
- UNCLE MIKES Ankle Holster, Right, Size 0 (88201)
- DEWALT 20 V, DEWALT(R) Unisex Heated French Terry Cot , Unisex , Gray , L (DCHJ080B-L)
- SENSIT TECHNOLOGIES SENSIT Advanced Combustible Gas Leak Detector, 100% LEL (HXG-3)
- MONTOUR LINE Stanchion Post and Rope Pol.Steel Post Flat Top (C-PS-FL)
- MONTOUR LINE Stanchion Dual Retractable Belt Barrier Black Post 9 ft. Black Belt (M630D-BK-BK-90)
- MONTOUR LINE Twisted Polyprop.Rope Hemp With Pol.Steel Snap Ends 8ft.Cotton Core (HDPP510Rope-80-HP-SE-PS)
- MONTOUR LINE Retractable Belt Barrier Stanchion, 2in Black Post 7.5'Fl.Pnk Belt (M530-BK-FPK-75)
- MONTOUR LINE Stanchion Belt Barrier Rubber Base Red Post 11ft.Lt BrwnBelt (MSR630-RD-LBN-110)
- MONTOUR LINE Retractable Belt Rolling Stanchion, 2ft Pol.Steel Post 9ft. Blue Belt (ME530-PS-BL-90)
- BANNER STAKES Belt Barrier, Closed for Maintenance (PL4112)
- Montour Line Crowd Control Post & Ropes