Shop All Wall Mounted Retractable Barriers
Montour Line
Stanchion Belt Barrier Sat.Steel Post 13ft. Rd/Wh Belt
Mfr # M630-SS-RWD-130
Zoro # G102006921
product price: $90.39
/ea
Free Shipping & Returns
$90.39
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
- Brand Montour Line
- MFR # M630-SS-RWD-130
- Zoro # G102006921
- UPC # 730167684248
- Country of Origin China
- Category Wall Mounted Retractable Barriers
Description
Retractable Belt Stanchion Barriers: This reliable retractable belt barrier stanchion is a high quality solution for crowd control and queue management. Sleek 2.5" diameter posts are secured to a sturdy concrete base with full-circumference rubber floor protector to provide stability without damaging floors. These versatile stanchions are designed to sustain daily use with built in belt braking technology to prevent belt damage with retraction. High quality belts extend to lengths of 7.5 feet, 9 feet, 11 feet, or 13 feet and come in a wide variety of colors and messaging.
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
- ZORO SELECT Taffeta Flagging Tape, Pink, 300 ft x 1 In (TF1P-200)
- CONDOR Safety Sign, 7" H x 5" W, 0.004" Thick (449L30)
- VGUARD A18A1, Exam Glove, 3.5 mil Palm, Nitrile, Powder-Free, Small, 1000 PK, Blue (A18A11)
- DELTA PLUS Hard Hat Mounted Ear Muffs, 27 dB, QuickSnap, Black (HM-6093)
- MONTOUR LINE Stanchion Belt Barrier Sat.Steel Post 11ft. Auth...Belt (M630-SS-AUTHYB-110)
- MONTOUR LINE Stanchion Belt Barrier Black Post 9ft. Lt Gry Belt (M630-BK-LGY-90)
- MONTOUR LINE Stanchion Belt Barrier Rubber Base Black Post 11ft.Black Belt (MSR630-BK-BK-110)
- MONTOUR LINE Retr Belt Barrier Wall Mt PSS Fxd, 8.5' Black "THIS LINE CLOSED" WT (WM115-PS-THISLBW-F-S-85)
- MONTOUR LINE Stanchion Belt Barrier Yellow Post 11ft. Red Danger..Belt (MS630-YW-DANGERW-110)
- MONTOUR LINE Stanchion Belt Barrier Sat.Brass Post 7.5ftBlu/Wh Belt (M630-SB-BWD-75)
- QUEUE SOLUTIONS WallMaster Twin 400, Black, 15' Black Belt (WMTwin400B-BK150)
- Montour Line Crowd Control