Shop All Wall Mounted Retractable Barriers
Montour Line
Stanchion Belt Barrier Sat.Brass Post 13ft. Rd/Wh Belt
Mfr # M630-SB-RWD-130
Zoro # G302005748
product price: $108.99
/ea
Free Shipping & Returns
$108.99
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
- Brand Montour Line
- MFR # M630-SB-RWD-130
- Zoro # G302005748
- UPC # 730167685221
- Country of Origin China
- Category Wall Mounted Retractable Barriers
Description
Retractable Belt Stanchion Barriers: This reliable retractable belt barrier stanchion is a high quality solution for crowd control and queue management. Sleek 2.5" diameter posts are secured to a sturdy concrete base with full-circumference rubber floor protector to provide stability without damaging floors. These versatile stanchions are designed to sustain daily use with built in belt braking technology to prevent belt damage with retraction. High quality belts extend to lengths of 7.5 feet, 9 feet, 11 feet, or 13 feet and come in a wide variety of colors and messaging.
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
- LYLE Notice Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (U5-1205-RA_14X10)
- AVENGER SAFETY FOOTWEAR Size 8.5 WEDGE CN PR, WOMENS PR (A7551-8.5M)
- BRADY Ribbon, 3-17/64" W, 984 ft. L, Black (IP-R6102)
- CONDOR Restroom Sign, 10" W, 7" H, 0.032" Thick, 473Y29 (473Y29)
- MONTOUR LINE Retr. Belt Barrier Fxd Black Metal Wall Mt 8.5' Purple Belt (WM115-BK-PE-F-M-85)
- MONTOUR LINE Retractable Belt Barrier Cone Mount Red Case 40ft. Red/White Belt (CM160-RD-RWD-400)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Black Case Fixed 11 ft. Caution Belt (WM115-BK-CAUYB-F-S-110)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Yellow Magnetic 10 ft. Caution Belt (WMX140-YW-CAUYB-M-M-100)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Yellow Magnetic 20 ft. Black/Yellow Belt (WMX160-YW-BYD-M-M-200)
- MONTOUR LINE Retractable Belt Barrier Black Magnetic Wall Mount 20' Clea...Belt (M) (WMX160-BK-CLEANYB-M-M-200)
- MONTOUR LINE Retr. Belt Barrier Black Warehouse Rack Mount, 13ft. Auth...Belt (F) (WMX140-BK-AUTHYB-WR-S-130)
- Montour Line Crowd Control