Shop All Crowd Control Post & Ropes
Montour Line
Stanchion Belt Barrier Removable Base Yellow Post 7.5ftAuth...Belt
Mfr # MSX630R-YW-AUTHYB-75
Zoro # G901924068
product price: $61.95
/ea
$61.95
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
- Brand Montour Line
- MFR # MSX630R-YW-AUTHYB-75
- Zoro # G901924068
- UPC # 730167560962
- Country of Origin China
- Category Crowd Control Post & Ropes
Description
With a sturdy 2.5” post in highly visible yellow, red, or orange, this removable retractable belt barrier safety stanchion is a popular solution for crowd control in warehouses, construction sites, or work zones. A 5” floor socket maintains clear floor space for minimal tripping hazards while the stanchion is in place, and a socket cap allows for discrete socket closure when the barrier is no longer needed. Designed to sustain daily use, built in belt braking technology prevents belt damage with retraction. High quality belts extend to lengths of 7.5 feet, 9 feet, and 11 feet and come in a wide variety of colors and messaging.
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
- EDWARDS SIGNALING Miniature Incandescent Bulb, 5W, 240V, PK25 (2705W240V25PK)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Capacity: 30 gal (1932XLEGS)
- KLEENGUARD Impact Resistant Safety Goggles, Clear Anti-Fog, Anti-Static, Scratch-Resistant Lens (14399)
- TIMBERLAND PRO Size 8 1/2 Women's Pull On Alloy Boot, Turkish Coffee (TB0A2959214)
- MONTOUR LINE Stanchion Belt Barrier Removable Base Black Post 16ft.Black Belt (MX650R-BK-BK-160)
- MONTOUR LINE Retractable Belt Rolling Stanchion, 2ft Pol.Steel Post 7.5ft Fl.Yel (ME530-PS-FYW-75)
- MONTOUR LINE Fluorescent Orange Plastic Chain, 2 In, 50 Ft. Long (CH-CH-20-FOR-50-BX)
- MONTOUR LINE Stanchion Post and Rope Flat Base Black Post Flat Top, Sign Tapped (CX-BK-FL-Tapped)
- MONTOUR LINE Stanchion Retractable Belt Barrier Black Post 9 ft. Red Belt (M630-BK-RD-90)
- MONTOUR LINE Stanchion Retractable Belt Barrier Black Post 7.5 ft. Blue Belt (M630-BK-BL-75)
- BANNER STAKES PLUS Barrier Set X2, Auth Pers Only, Ylw (PL4287)
- Montour Line Crowd Control Post & Ropes