Shop All Crowd Control Post & Ropes
Montour Line
Stanchion Belt Barrier Removable Base Sat.Steel Post 9ft.Dk Gry Belt
Mfr # MX630R-SS-DGY-90
Zoro # G601920773
product price: $97.35
/ea
Free Shipping & Returns
$97.35
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
- Brand Montour Line
- MFR # MX630R-SS-DGY-90
- Zoro # G601920773
- UPC # 730167554169
- Country of Origin China
- Category Crowd Control Post & Ropes
Description
A retractable belt barrier with 2.5" diameter post and 5” floor socket allows for fixed, removable installation, maintaining clear floor space and minimal tripping hazards while the stanchion is in place. A socket cap allows for discrete socket closure when the barrier is no longer needed. These versatile stanchions are designed to sustain daily use with built in belt braking technology to prevent belt damage with retraction. High quality belts extend to lengths of 7.5 feet, 9 feet, or 11 feet and come in a wide variety of colors and messaging.
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
- FIREBOY-XINTEX Xintex CMD6-MD-R CO Alarm 12/24V DC - White (CMD6-MD-R)
- NASCO Arc Flash Rain Bib Overall, Orange, Polyurethane/Excel, S (4501TFOS)
- TRU-SPEC Mens Tactical Pants, Size 34", Dark Navy (1061)
- ZING Sign, Fire EXtinguisher Inside, 10X7", AL, Width: 7" (1889A)
- MONTOUR LINE Stanchion Retractable Belt Barrier Black Post 11 ft. Blue Belt (M630-BK-BL-110)
- MONTOUR LINE Retractable Belt Rolling Stanchion, 2ft Pol.Steel Post 7.5ft Fl.Yel (ME530-PS-FYW-75)
- MONTOUR LINE Retractable Belt Rolling Stanchion, 2ft Pol.Steel Post 9ft. Rd/Wh (ME530-PS-RWD-90)
- MONTOUR LINE Stanchion Belt Barrier Removable Base Black Post 9ft.Black Belt (MX630R-BK-BK-90)
- MONTOUR LINE Velvet Rope Red With Pol.Brass Snap Ends 6ft.Cotton Core (HDVL510Rope-60-RD-SE-PB)
- MONTOUR LINE Purple Plastic Chain, 2 In, 50 Ft. Long (CH-CH-20-PE-50-BX)
- LAVI INDUSTRIES Retractable Belt Barrier, Powder Coated (50-3017YL/18/SF)
- Montour Line Crowd Control Post & Ropes