Shop All Crowd Control Post & Ropes
Montour Line
Stanchion Belt Barrier Removable Base Orange Post 9ft.NoPa..Belt
Mfr # MSX630R-OR-NOPARRW-90
Zoro # G101919352
original price:
$74.34
8% off
new price: $67.95
/ea
$67.95
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
- Brand Montour Line
- MFR # MSX630R-OR-NOPARRW-90
- Zoro # G101919352
- UPC # 730167724159
- Country of Origin China
- Category Crowd Control Post & Ropes
Description
With a sturdy 2.5” post in highly visible yellow, red, or orange, this removable retractable belt barrier safety stanchion is a popular solution for crowd control in warehouses, construction sites, or work zones. A 5” floor socket maintains clear floor space for minimal tripping hazards while the stanchion is in place, and a socket cap allows for discrete socket closure when the barrier is no longer needed. Designed to sustain daily use, built in belt braking technology prevents belt damage with retraction. High quality belts extend to lengths of 7.5 feet, 9 feet, and 11 feet and come in a wide variety of colors and messaging.
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
- HONEYWELL SERVUS Knee Boots, Size 13, 15" H, Black, Plain, PR (75108/13)
- MASTER LOCK Master Lock Universal Miniature Circuit Breaker Lockout Device, Tool-Free (S2394)
- WERMA Tower Light Module Multimode, 24VAC/DC (64711075)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-5)
- MONTOUR LINE Stanchion Post and Rope Kit Pol.Steel, 2 Flat Top 1 Blue Rope (C-Kit-2-PS-FL-1-PVR-BL-PS)
- MONTOUR LINE White Plastic Chain, 2 In, 125 Ft. Long (CH-CH-20-WH-125-BX)
- MONTOUR LINE Velvet Rope Red With Pol. Stainless Steel Snap Ends 8ft.Foam Core (VL310Rope-80-RD-SE-PS)
- MONTOUR LINE Stanchion Retractable Belt Barrier Polished Stainless 9 ft. Black Belt (M630-PS-BK-90)
- MONTOUR LINE Stanchion Post and Rope Kit Sat.Steel, 2 Crown Top 1 Gold Rope (C-Kit-2-SS-CN-1-PVR-GD-PS)
- MONTOUR LINE Stanchion Post and Rope Pol.Steel Post Crown Top, Tapped for Sign Frame (C-PS-CN-Tapped)
- MONTOUR LINE Stanchion Retractable Belt Barrier Polished Stainless 11 ft. Black Belt (M630-PS-BK-110)
- Montour Line Crowd Control