Shop All Crowd Control Post & Ropes
Montour Line
Stanchion Belt Barrier Removable Base Orange Post 7.5ftArea Belt
Mfr # MSX630R-OR-ESDPRYB-75
Zoro # G601926553
original price:
$61.95
8% off
new price: $56.59
/ea
$56.59
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
- Brand Montour Line
- MFR # MSX630R-OR-ESDPRYB-75
- Zoro # G601926553
- UPC # 730167725019
- Country of Origin China
- Category Crowd Control Post & Ropes
Description
With a sturdy 2.5” post in highly visible yellow, red, or orange, this removable retractable belt barrier safety stanchion is a popular solution for crowd control in warehouses, construction sites, or work zones. A 5” floor socket maintains clear floor space for minimal tripping hazards while the stanchion is in place, and a socket cap allows for discrete socket closure when the barrier is no longer needed. Designed to sustain daily use, built in belt braking technology prevents belt damage with retraction. High quality belts extend to lengths of 7.5 feet, 9 feet, and 11 feet and come in a wide variety of colors and messaging.
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
- ULTRATECH Drum Storage, Yellow, 34" L (1043)
- BULLARD Bib Hood, Tychem QC(R) (20TJN)
- MASTER LOCK Lockout Padlock, KD, Teal, 1-3/4"H (406TEAL)
- WEARWELL 5 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- MONTOUR LINE Retractable Belt Dbl Rolling Stanchion 2.5ft Yellow Post 11ft. Blk/Ye (MSE630D-YW-BYD-110)
- MONTOUR LINE Stanchion Retractable Belt Barrier Black Post 11 ft. Black Belt (M630-BK-BK-110)
- MONTOUR LINE Stanchion Post and Rope Pol.Brass Post Ball Top (C-PB-BA)
- MONTOUR LINE Twisted Polyprop.Rope Hemp With Satin Snap Ends 10ft.Cotton Core (HDPP510Rope-100-HP-SE-SS)
- MONTOUR LINE Velvet Rope Black With Stainless Steel Snap Ends 6 ft. (VL310Rope-BK-6-SE-PS)
- MONTOUR LINE Retractable Belt Barrier Stanchion, 2in Black Post 7.5'Black Belt (M530-BK-BK-75)
- MONTOUR LINE Stanchion Retractable Belt Barrier Black Post 7.5 ft. Black Belt (M630-BK-BK-75)
- Montour Line Crowd Control