Shop All Crowd Control Post & Ropes
Montour Line
Stanchion Belt Barrier Removable Base Orange Post 11ft.Lt Grn Belt
Mfr # MSX630R-OR-LGN-110
Zoro # G901919422
product price: $90.85
/ea
Free Shipping & Returns
$90.85
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
- Brand Montour Line
- MFR # MSX630R-OR-LGN-110
- Zoro # G901919422
- UPC # 730167724555
- Country of Origin China
- Category Crowd Control Post & Ropes
Description
With a sturdy 2.5” post in highly visible yellow, red, or orange, this removable retractable belt barrier safety stanchion is a popular solution for crowd control in warehouses, construction sites, or work zones. A 5” floor socket maintains clear floor space for minimal tripping hazards while the stanchion is in place, and a socket cap allows for discrete socket closure when the barrier is no longer needed. Designed to sustain daily use, built in belt braking technology prevents belt damage with retraction. High quality belts extend to lengths of 7.5 feet, 9 feet, and 11 feet and come in a wide variety of colors and messaging.
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
- ZORO SELECT 2" (#8, 51 mm.) x 50 ft. Red Plastic Chain (50005-50)
- MILWAUKEE TOOL Knit Gloves, Finished, Size M (48-73-7131)
- PIP Ambi-dex 64-V77BPF, Disposable Gloves, 0.1mm Palm, vinyl, Powder-Free, L, Blue (64-V77BPF/L)
- HONEYWELL NORTH O-Ring, PK10 (80857A)
- MONTOUR LINE Stanchion Retractable Belt Barrier Black Post 9 ft. Blue Belt (M630-BK-BL-90)
- MONTOUR LINE Retractable Belt Removable Stanchion, 2ft Sat.Steel Post 7.5ft Orange (MX530R-SS-OR-75)
- MONTOUR LINE Stanchion Dual Retractable Belt Barrier Black Post 11 ft. Black Belt (M630D-BK-BK-110)
- MONTOUR LINE Yellow Plastic Chain, 2 In, 25 Ft. Long (CH-CH-20-YW-25-BX)
- MONTOUR LINE Twisted Polyprop.Rope Hemp With Pol.Steel Snap Ends 10ft.Cotton Core (HDPP510Rope-100-HP-SE-PS)
- MONTOUR LINE Stanchion Retractable Belt Barrier Black Post 9 ft. Black Belt (M630-BK-BK-90)
- MONTOUR LINE Magenta Plastic Chain, 2 In, 50 Ft. Long (CH-CH-20-MA-50-BX)
- Montour Line Crowd Control