Shop All Crowd Control Post & Ropes
Montour Line
Stanchion Belt Barrier Fixed Base Yellow Post 7.5ftPurple Belt
Mfr # MSX630F-YW-PE-75
Zoro # G301923821
product price: $120.99
/ea
Free Shipping & Returns
$120.99
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
- Brand Montour Line
- MFR # MSX630F-YW-PE-75
- Zoro # G301923821
- UPC # 730167560092
- Country of Origin China
- Category Crowd Control Post & Ropes
Description
With a sturdy 2.5” post in highly visible yellow, red, or orange, this fixed retractable belt stanchion safety barriers is a popular solution for crowd control in warehouses, construction sites, or work zones. This small 5” diameter fixed base allows you to keep the floor clear and prevent tripping hazards while securely fastening stanchions flush to the floor. Designed to sustain daily use, built in belt braking technology prevents belt damage with retraction. High quality belts extend to lengths of 7.5 feet, 9 feet, and 11 feet and come in a wide variety of colors and messaging.
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
- WOOSTER PRODUCTS Anti-Slip Tape, Message, 3" W, 46 Grit, MCWYS0360 (MCWYS0360)
- RED KAP Short Sleeve Polo, L, White, 5 oz.Polyester (SK92WH SS L)
- ZORO SELECT Light Duty Stanchion, 41 In. H, PK6 (91502-6)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, M (FRS160-KHI MED REG)
- MONTOUR LINE Stanchion Post and Rope Removable Base Black Post Crown Top (CXR-BK-CN)
- MONTOUR LINE Stanchion Belt Barrier Removable Base Sat.Steel Post 11ft.Black Belt (MX630R-SS-BK-110)
- MONTOUR LINE Stanchion Post and Rope Pol.Steel Post Flat Top (C-PS-FL)
- MONTOUR LINE Stanchion Retractable Belt Barrier Yellow Post 11 ft. Cautionion Belt (MS630-YW-CAUYB-110)
- MONTOUR LINE Retractable Belt Rolling Stanchion, 2ft Pol.Steel Post 9ft. R.Cau (ME530-PS-CAURW-90)
- MONTOUR LINE Stanchion Post and Rope Pol.Brass Post Flat Top (C-PB-FL)
- ZORO SELECT Plastic Chain, 2 In x 100 ft, Black/Yellow (78254)
- Montour Line Crowd Control