Shop All Crowd Control Post & Ropes
Montour Line
Stanchion Belt Barrier Fixed Base Yellow Post 11ft.Yel Fork..Belt
Mfr # MSX630F-YW-DANFOYB-110
Zoro # G501922136
original price:
$200.42
8% off
new price: $182.99
/ea
Free Shipping & Returns
$182.99
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
- Brand Montour Line
- MFR # MSX630F-YW-DANFOYB-110
- Zoro # G501922136
- UPC # 730167560443
- Country of Origin China
- Category Crowd Control Post & Ropes
Description
With a sturdy 2.5” post in highly visible yellow, red, or orange, this fixed retractable belt stanchion safety barriers is a popular solution for crowd control in warehouses, construction sites, or work zones. This small 5” diameter fixed base allows you to keep the floor clear and prevent tripping hazards while securely fastening stanchions flush to the floor. Designed to sustain daily use, built in belt braking technology prevents belt damage with retraction. High quality belts extend to lengths of 7.5 feet, 9 feet, and 11 feet and come in a wide variety of colors and messaging.
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
- ACTION CHEMICAL Disp. Lab Coat, M, Polypropylene, Blue, PK30 (M1710B-M)
- PIG PIG Collapse-A-Tainer IBC Tote Containment Berm 88" L x 64" W x 23" H (IBC300)
- HY-KO No Trespassing Or Hunting Sign 12" x 18" (A11520)
- MILWAUKEE TOOL Level 2 Cut Resistant Nitrile Dipped Gloves - X-Large (12 pair) (48-22-8928B)
- MONTOUR LINE Orange Delineator Post with Base, 45 In, 4 Pack (DL1-OR-10-KT-4)
- MONTOUR LINE Stanchion Post Top Sign Frame 8.5 x 11 in. Vertical Black (HDSF-8511-V-BK)
- MONTOUR LINE Stanchion Retractable Belt Barrier Black Post 11 ft. Black Belt (M630-BK-BK-110)
- MONTOUR LINE Retractable Belt Barrier Stanchion, 2in Black Post 7.5'Fl.Pnk Belt (M530-BK-FPK-75)
- MONTOUR LINE Stanchion Post and Rope Fixed Base Black Post Ball Top (CXF-BK-BA)
- MONTOUR LINE Velvet Rope Black With Stainless Steel Snap Ends 6 ft. (VL310Rope-BK-6-SE-PS)
- RETRACTA-BELT Barrier Systems, Post Black, 10 ft. Belt (PSBA302PSB-RWD)
- Montour Line Crowd Control Post & Ropes