Shop All Crowd Control Post & Ropes
Montour Line
Stanchion Belt Barrier Fixed Base Red Post 7.5ftGreen Belt
Mfr # MSX630F-RD-GN-75
Zoro # G501919327
product price: $120.99
/ea
Free Shipping & Returns
$120.99
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
- Brand Montour Line
- MFR # MSX630F-RD-GN-75
- Zoro # G501919327
- UPC # 730167718684
- Country of Origin China
- Category Crowd Control Post & Ropes
Description
With a sturdy 2.5” post in highly visible yellow, red, or orange, this fixed retractable belt stanchion safety barriers is a popular solution for crowd control in warehouses, construction sites, or work zones. This small 5” diameter fixed base allows you to keep the floor clear and prevent tripping hazards while securely fastening stanchions flush to the floor. Designed to sustain daily use, built in belt braking technology prevents belt damage with retraction. High quality belts extend to lengths of 7.5 feet, 9 feet, and 11 feet and come in a wide variety of colors and messaging.
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
- DUPONT Hooded Disposable Coverall, L, 25 PK, White, SMS, Zipper (PB122SWHLG002500)
- NMC One Way Arrow Left Sign, TM508J (TM508J)
- LYLE Church Entrance Traffic Sign, 12 in H, 12 in W, Aluminum, Diamond, T1-1470-HI_12x12 (T1-1470-HI_12x12)
- BRADY Quik-Align 5150 Series Polyester 4 in Lbl Legend: 1 Yellow 10PK (5150P-1)
- MONTOUR LINE Fluorescent Orange Plastic Chain, 2 In, 50 Ft. Long (CH-CH-20-FOR-50-BX)
- MONTOUR LINE Red Plastic Stanchion, 2.5 in Diameter (PLS-RD-25)
- MONTOUR LINE Stanchion Retractable Belt Barrier Black Post 9 ft. Black Belt (M630-BK-BK-90)
- MONTOUR LINE Stanchion Retractable Belt Barrier Black Post 7.5 ft. Blue Belt (M630-BK-BL-75)
- MONTOUR LINE Orange Delineator Post with Base, 45 In, 8 Pack (DL1-OR-10-KT-8)
- MONTOUR LINE Velvet Rope Purple With Satin Stainless Snap Ends 10ft.Cotton Core (HDVL510Rope-100-PE-SE-SS)
- LAVI INDUSTRIES Barrier Post, 38-1/4" H, Orange (80-5000R/OR/FY/S6)
- Montour Line Crowd Control Post & Ropes