Shop All Crowd Control Post & Ropes
Montour Line
Stanchion Belt Barrier Fixed Base Orange Post 7.5ftOut of... Belt
Mfr # MSX630F-OR-OUTOFYB-75
Zoro # G501924208
product price: $120.99
/ea
Free Shipping & Returns
$120.99
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
- Brand Montour Line
- MFR # MSX630F-OR-OUTOFYB-75
- Zoro # G501924208
- UPC # 730167719551
- Country of Origin China
- Category Crowd Control Post & Ropes
Description
With a sturdy 2.5” post in highly visible yellow, red, or orange, this fixed retractable belt stanchion safety barriers is a popular solution for crowd control in warehouses, construction sites, or work zones. This small 5” diameter fixed base allows you to keep the floor clear and prevent tripping hazards while securely fastening stanchions flush to the floor. Designed to sustain daily use, built in belt braking technology prevents belt damage with retraction. High quality belts extend to lengths of 7.5 feet, 9 feet, and 11 feet and come in a wide variety of colors and messaging.
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
- HILLMAN 2 in. W X 24 in. L Red/Silver Reflective Safety Tape 1 pk, 5PK (840380)
- PIG PIG Loose Absorbent, 18 lb. (PLP241)
- ARIAT FR Pullover Hoodie, Men's, L (10032830)
- AZUSA SAFETY Hi-Vis Two-Tone Mesh ANSI Type R, Class 2 Vest, One Internal Pocket, 2XL/3XL (MTTVL)
- MONTOUR LINE Retractable Belt Barrier Stanchion, 2" Sat.Steel Post 7.5'Fl.Pnk Belt (M530-SS-FPK-75)
- MONTOUR LINE Stanchion Post and Rope Kit Pol.Brass, 2FlatTop 1Blk Rope 8.5x11V Sign (C-Kit-1-PB-FL-1-Tapped-1-8511-V-1-ER-BK-PB)
- MONTOUR LINE Red Plastic Chain, 2 In, 200 Ft. Long (CH-CH-20-RD-200-BX)
- MONTOUR LINE Twisted Polyprop.Rope Hemp With Black Snap Ends 8ft.Cotton Core (HDPP510Rope-80-HP-SE-BK)
- MONTOUR LINE Stanchion Belt Barrier Removable Base Black Post 16ft.Blue Belt (MX650R-BK-BL-160)
- MONTOUR LINE Stanchion Retractable Belt Barrier Black Post 7.5 ft. Blue Belt (M630-BK-BL-75)
- ZORO SELECT Heavy Duty Stanchion, Post Dia. 3", PR (U2006)
- Montour Line Crowd Control