Shop All Crowd Control Post & Ropes
Montour Line
Stanchion Belt Barrier Fixed Base Orange Post 11ft.Fl. Pink Belt
Mfr # MSX630F-OR-FPK-110
Zoro # G501923188
original price:
$200.42
8% off
new price: $182.99
/ea
Free Shipping & Returns
$182.99
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
- Brand Montour Line
- MFR # MSX630F-OR-FPK-110
- Zoro # G501923188
- UPC # 730167720472
- Country of Origin China
- Category Crowd Control Post & Ropes
Description
With a sturdy 2.5” post in highly visible yellow, red, or orange, this fixed retractable belt stanchion safety barriers is a popular solution for crowd control in warehouses, construction sites, or work zones. This small 5” diameter fixed base allows you to keep the floor clear and prevent tripping hazards while securely fastening stanchions flush to the floor. Designed to sustain daily use, built in belt braking technology prevents belt damage with retraction. High quality belts extend to lengths of 7.5 feet, 9 feet, and 11 feet and come in a wide variety of colors and messaging.
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
- 3M DBI-SALA Fall Protection Harness, 3XL, Polyester (1113083)
- ELECTRIDUCT Anti-Slip 60 Grit High Traction Tape- 2" x 25ft- Black (TAPE-AST-AS101-200-25-BK)
- CONDOR Safety Sign, 14"W, 10" H, 0.040" Thick, PK10 (486U23)
- 212 PERFORMANCE AX360 Seamless Nitrile-dipped Cut Resistant Dotted Grip Gloves (EN Level 3), X-Large (AXDGC3-03-011)
- MONTOUR LINE Yellow Plastic Chain, 2 In, 100 Ft. Long (CH-CH-20-YW-100-BX)
- MONTOUR LINE Orange Delineator Post with Base, 45 In, 8 Pack (DL1-OR-10-KT-8)
- MONTOUR LINE Velvet Rope Green With Satin Brass Snap Ends 8ft.Cotton Core (HDVL510Rope-80-GN-SE-SB)
- MONTOUR LINE Removable Safety Stanchion Belt Barrier Red Post 16ft.Red Belt (MSX650R-RD-RD-160)
- MONTOUR LINE Yellow Plastic Stanchion (6 pack), 2.5 in Diameter, and 50 Ft of Chain (PLS-YW-25-KIT-6-50)
- MONTOUR LINE Orange Delineator Post with Base (10 pack) and 100 Ft. Yellow Chain (DL1-OR-10-KT-10-CH-CH-20-YW-100-BX)
- QUEUEWAY Barrier Post, Blue, Blue/Wht Striped Belt (QPLUS-23-D1)
- Montour Line Crowd Control Post & Ropes