Shop All Crowd Control Post & Ropes
Montour Line
Retractable Belt Removable Stanchion, 2ft Pol.Steel Post 9ft. Blu/Wh
Mfr # MX530R-PS-BWD-90
Zoro # G601925488
Free Shipping & Returns
$141.99
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
- Brand Montour Line
- MFR # MX530R-PS-BWD-90
- Zoro # G601925488
- UPC # 730167750462
- Country of Origin China
- Category Crowd Control Post & Ropes
Description
A 2” diameter post with a 5” floor socket maintains clear floor space for minimal tripping hazards while the stanchion is in place, and a socket cap allows for discrete socket closure when the barrier is no longer needed. These versatile stanchions are built to sustain daily use, fitted with rubber floor protectors to keep surfaces safe from damage, and built in belt braking technology to prevent belt damage with retraction. High quality belts extend to lengths of 7.5 feet, 9 feet, 11 feet, or 13 feet and come in a wide variety of colors and messaging.
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
- STEINER INDUSTRIES FR Sleeve, Universal, 18" L, 1 Pair, PR1 (92182)
- DEWALT Over-the-Head Ear Muffs, 29, Interceptor, Yellow / Black (DPG62-C)
- BRADY Brady 104318 ToughStripe Floor Marking Tape, 2 W X 100'L, RedWhite (104318)
- WORKRITE FIRE SERVICE FR Uniform Pants, Inseam 30", Navy Blue (FP26NV)
- MONTOUR LINE Red Plastic Stanchion, 2.5 in Diameter (PLS-RD-25)
- MONTOUR LINE Retractable Belt Rolling Stanchion, 2ft Pol.Steel Post 9ft. Blue Belt (ME530-PS-BL-90)
- MONTOUR LINE Stanchion Post and Rope Removable Base Black Post Crown Top (CXR-BK-CN)
- MONTOUR LINE Stanchion Retractable Belt Barrier Black Post 11 ft. Blue Belt (M630-BK-BL-110)
- MONTOUR LINE Stanchion Post and Rope Pol.Steel Post Crown Top, Tapped for Sign Frame (C-PS-CN-Tapped)
- MONTOUR LINE Stanchion Dual Retractable Belt Barrier Black Post 7.5 ft. Black Belt (M630D-BK-BK-75)
- ZORO SELECT Heavy Duty Stanchion, Post Dia. 3", PR (U2003)
- Montour Line Crowd Control