Shop All Wall Mounted Retractable Barriers
Montour Line
Retractable Belt Barrier, Wall Mount, Yellow Case Fixed 20 ft. Black/Yellow Belt
Mfr # WMX160-YW-BYD-F-S-200
Zoro # G1085692
product price: $86.19
/ea
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow Case, Black and Yellow Diagonal Belt
- Belt Length 20 ft.
- Belt Color Black and Yellow Diagonal Striped
- Includes (1) Wall Receiver With Mounting Hardware (1) WMX160 Retractable Belt Barrier Wall Mount Yellow Case Fixed 20 ft Black and Yellow Diagonal Striped Belt
- For Use With Manufacturing, Warehousing, Traffic and Construction, Parks and Recreation, Municipalities, Airports, Casinos, Mining, Oil and Gas, Retail, Museums, Government, Stadiums, Arenas, Municipalities, Casinos, Offices, Hotels, Restaurants, Bars, Nightclubs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Montour Line
- MFR # WMX160-YW-BYD-F-S-200
- Zoro # G1085692
- UPC # 304369899672
- Country of Origin China
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 20 ft. |
Details
Color | Yellow Case, Black and Yellow Diagonal Belt |
Belt Color | Black and Yellow Diagonal Striped |
Includes | (1) Wall Receiver With Mounting Hardware (1) WMX160 Retractable Belt Barrier Wall Mount Yellow Case Fixed 20 ft Black and Yellow Diagonal Striped Belt |
For Use With | Manufacturing, Warehousing, Traffic and Construction, Parks and Recreation, Municipalities, Airports, Casinos, Mining, Oil and Gas, Retail, Museums, Government, Stadiums, Arenas, Municipalities, Casinos, Offices, Hotels, Restaurants, Bars, Nightclubs |
Type | Wall Mounted Retractable Belt Barrier |
Finish | Yellow |
Item | Wall Mounted Retractable Belt Barrier |
Weight | 3 lb. |
Indoor / Outdoor | Indoor / Outdoor |
Material | ABS Yellow |
Application | Crowd Control |
Description
The WMX160 wall mounted belt barrier includes mounting hardware and a belt end wall receiver. Any place a crowd control stanchion or safety barrier is needed, this yellow fixed wall mounted belt barrier can save space while blocking aisles or hallways more affordably and effectively than other standard stanchion or barrier alternatives. While a traditional belt barrier stanchion also offers a convenient retractable belt, wall mounted retractable belt barrier stanchions like this one offer the same crowd control and safety solutions with even greater efficiency, keeping your floor spaces clear. This helps to prevent trip and fall hazards in your workplace by keeping hallways and walkways clear. Extending the retractable belt barrier from its fixed wall mounted case is just as easy as well, allowing you to create flexible, impermanent barriers to block off or open access as needed. Choose this wall mounted belt barrier when space is limited. The yellow fixed wall mount with 20 ft. black and yellow diagonal striped retractable belt includes a number of thoughtful features to accommodate industrial and commercial environments alike. For instance the retractable belt barrier is designed with herringbone webbing to endure many years of belt retraction and extension. In addition to this, our fixed wall mounted belt barrier also includes a durable yellow ABS plastic casing to protect the retractable belt in tough environments and further increase this wall mount’s longevity. ABS plastic, commonly used in industrial equipment, makes this fixed wall mounted barrier a good choice for a wide variety of safety barrier needs, regardless of the environment. For instance customers use this effective wall barrier and black and yellow diagonal striped retractable belt in retail stores, schools, office buildings, government buildings, public facilities, warehouses, airports, garages, small businesses, and more to efficiently and effectively block off hazard areas, employee-only zones, restricted access hallways, and other no-entry areas. They also use this fixed wall mounted belt barrier to guide the flow of' traffic in their business or public space. For all of these crowd control and safety needs, our fixed wall mounted belt barrier is an effective and high value crowd control or safety barrier solution.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Cotton Jacket, Flame Resist, 30", Lime, XL (1070-X)
- THIRFO PLUMBING Fire Hydrant Wrench Adjustable (8615000)
- ACCUFORM Fire Extinguisher Sign, 8X8" (PSP707)
- CONDOR Cut-Resistant Gloves, Nitrile, L/9, PR (61CV71)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Black Magnetic 25 ft. Caution Belt (WMX160-BK-CAUYB-M-M-250)
- MONTOUR LINE Retr Belt Barrier Removabl BK Metal Recssd Wall Mt 11' BK/Ye Belt (F) (WM115-BK-BYD-RC-S-110)
- MONTOUR LINE Stanchion Belt Barrier Yellow Post 11ft. Red Danger..Belt (MS630-YW-DANGERW-110)
- MONTOUR LINE Retractable Belt Barrier Cone Mount Yellow Case 7.5ftClose..Belt (CM115-YW-THISLRW-75)
- MONTOUR LINE Retr. Belt Barrier Yellow Warehouse Rack Mount, 7.5ft Red Belt (M) (WMX140-YW-RD-WR-M-75)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Black Case Fixed 15 ft. Caution Belt (WMX140-BK-CAUYB-F-S-150)
- QUEUE SOLUTIONS SafetyPro 300 Retractable Belt Barrier, 40in Orange Post, 16' Neon Orange Belt (SPRO300O-FOE)
- Montour Line Wall Mounted Retractable Barriers