Shop All Wall Mounted Retractable Barriers
Montour Line
Retractable Belt Barrier, Wall Mount, Yellow Case Fixed 13 ft. Caution Belt
Mfr # WMX140-YW-CAUYB-F-S-130
Zoro # G1085552
$66.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Manufacturing, Warehousing, Traffic and Construction, Parks and Recreation, Municipalities, Airports, Casinos, Mining, Oil and Gas, Retail, Museums, Government, Stadiums, Arenas, Municipalities, Casinos, Offices, Hotels, Restaurants, Bars, Nightclubs
- Type Wall Mounted Retractable Belt Barrier
- Belt Color Caution - Do Not Enter Black Text On Yellow Belt
- Finish Yellow
- Color Yellow Case, Caution - Do Not Enter in Black Text On Yellow Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Montour Line
- MFR # WMX140-YW-CAUYB-F-S-130
- Zoro # G1085552
- UPC # 304369899665
- Country of Origin China
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 13 ft. |
Details
For Use With | Manufacturing, Warehousing, Traffic and Construction, Parks and Recreation, Municipalities, Airports, Casinos, Mining, Oil and Gas, Retail, Museums, Government, Stadiums, Arenas, Municipalities, Casinos, Offices, Hotels, Restaurants, Bars, Nightclubs |
Type | Wall Mounted Retractable Belt Barrier |
Belt Color | Caution - Do Not Enter Black Text On Yellow Belt |
Item | Wall Mounted Retractable Belt Barrier |
Finish | Yellow |
Color | Yellow Case, Caution - Do Not Enter in Black Text On Yellow Belt |
Belt Message | Caution - Do Not Enter |
Includes | (1) Wall Receiver With Mounting Hardware (1) WMX140 Retractable Belt Barrier Wall Mount Yellow Case Fixed 13 ft. Caution - Do Not Enter Black Text On Yellow Belt |
Application | Crowd Control |
Weight | 3 lb. |
Indoor / Outdoor | Indoor / Outdoor |
Material | ABS Yellow |
Description
The WMX140 wall mounted belt barrier includes mounting hardware and a belt end wall receiver. Any place a crowd control stanchion or safety barrier is needed, this yellow fixed wall mounted belt barrier can save space while blocking aisles or hallways more affordably and effectively than other standard stanchion or barrier alternatives. While a traditional belt barrier stanchion also offers a convenient retractable belt, wall mounted retractable belt barrier stanchions like this one offer the same crowd control and safety solutions with even greater efficiency, keeping your floor spaces clear. This helps to prevent trip and fall hazards in your workplace by keeping hallways and walkways clear. Extending the retractable belt barrier from its fixed wall mounted case is just as easy as well, allowing you to create flexible, impermanent barriers to block off or open access as needed. Choose this wall mounted belt barrier when space is limited. The yellow fixed wall mount with 13 ft. CAUTION DO NOT ENTER in black letters on yellow retractable belt includes a number of thoughtful features to accommodate industrial and commercial environments alike. For instance the retractable belt barrier is designed with herringbone webbing to endure many years of belt retraction and extension. In addition to this, our fixed wall mounted belt barrier also includes a durable yellow ABS plastic casing to protect the retractable belt in tough environments and further increase this wall mount’s longevity. ABS plastic, commonly used in industrial equipment, makes this fixed wall mounted barrier a good choice for a wide variety of safety barrier needs, regardless of the environment. For instance customers use this effective wall barrier and CAUTION DO NOT ENTER in black letters on yellow retractable belt in retail stores, schools, office buildings, government buildings, public facilities, warehouses, airports, garages, small businesses, and more to efficiently and effectively block off hazard areas, employee-only zones, restricted access hallways, and other no-entry areas. They also use this fixed wall mounted belt barrier to guide the flow of' traffic in their business or public space. For all of these crowd control and safety needs, our fixed wall mounted belt barrier is an effective and high value crowd control or safety barrier solution.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Luminator .38Mm PVC Poly Suit 3 Pc, L (2083SRL)
- HONEYWELL Cut Resistant Coated Gloves, 3 Cut Level, Polyurethane, L, 1 PR (NFD16G/9L)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (40299)
- PYRAMEX Split Shoulder Cowhide Leather Palm with Gauntlet Cuff, Size L, 12PK (GL1002WL)
- MONTOUR LINE Retr Belt Barrier Wall Mt PSS Fxd, 8.5' Black "THIS LINE CLOSED" WT (WM115-PS-THISLBW-F-S-85)
- MONTOUR LINE Retr Belt Barrier Wall Mt Black Fxd 8.5' Black Horizontal Blue Stripe (WM115-BK-BBH-F-S-85)
- MONTOUR LINE Retractable Belt Barrier Black Magnetic Wall Mount 15' RWait..Belt (M) (WMX140-BK-PLEASRW-M-M-150)
- MONTOUR LINE Stanchion Belt Barrier Black Post 13ft. Y Ref. Belt (M630-BK-YRH-130)
- MONTOUR LINE Stanchion Belt Barrier Yellow Post 11ft. Yellow Belt (MS630-YW-YW-110)
- MONTOUR LINE Retr Belt Barrier Wall Mt Black Fxd 8.5' Red "NO ENTRY" WT Letters (WM115-BK-NOENRW-F-S-85)
- TENSABARRIER Belt Barrier, Black, Belt Yellow/Black (897-15-S-33-NO-D4X-C)
- Montour Line Wall Mounted Retractable Barriers