Shop All Wall Mounted Retractable Barriers
Montour Line
Retractable Belt Barrier, Wall Mount, Yellow Case Fixed 10 ft. Black/Yellow Belt
Mfr # WMX140-YW-BYD-F-S-100
Zoro # G1085744
$70.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (1) Wall Receiver With Mounting Hardware (1) WMX140 Retractable Belt Barrier Wall Mount Yellow Case Fixed 10 ft Black and Yellow Diagonal Striped Belt
- Belt Color Black and Yellow Diagonal Striped
- Color Yellow Case, Black and Yellow Diagonal Belt
- Finish Yellow
- Type Wall Mounted Retractable Belt Barrier
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Montour Line
- MFR # WMX140-YW-BYD-F-S-100
- Zoro # G1085744
- UPC # 304369899627
- Country of Origin China
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 10 ft. |
Details
Includes | (1) Wall Receiver With Mounting Hardware (1) WMX140 Retractable Belt Barrier Wall Mount Yellow Case Fixed 10 ft Black and Yellow Diagonal Striped Belt |
Belt Color | Black and Yellow Diagonal Striped |
Color | Yellow Case, Black and Yellow Diagonal Belt |
Finish | Yellow |
Type | Wall Mounted Retractable Belt Barrier |
Item | Wall Mounted Retractable Belt Barrier |
For Use With | Manufacturing, Warehousing, Traffic and Construction, Parks and Recreation, Municipalities, Airports, Casinos, Mining, Oil and Gas, Retail, Museums, Government, Stadiums, Arenas, Municipalities, Casinos, Offices, Hotels, Restaurants, Bars, Nightclubs |
Material | ABS Yellow |
Application | Crowd Control |
Weight | 3 lb. |
Indoor / Outdoor | Indoor / Outdoor |
Description
The WMX140 wall mounted belt barrier includes mounting hardware and a belt end wall receiver. Any place a crowd control stanchion or safety barrier is needed, this yellow fixed wall mounted belt barrier can save space while blocking aisles or hallways more affordably and effectively than other standard stanchion or barrier alternatives. While a traditional belt barrier stanchion also offers a convenient retractable belt, wall mounted retractable belt barrier stanchions like this one offer the same crowd control and safety solutions with even greater efficiency, keeping your floor spaces clear. This helps to prevent trip and fall hazards in your workplace by keeping hallways and walkways clear. Extending the retractable belt barrier from its fixed wall mounted case is just as easy as well, allowing you to create flexible, impermanent barriers to block off or open access as needed. Choose this wall mounted belt barrier when space is limited. The yellow fixed wall mount with 10 ft. black and yellow diagonal striped retractable belt includes a number of thoughtful features to accommodate industrial and commercial environments alike. For instance the retractable belt barrier is designed with herringbone webbing to endure many years of belt retraction and extension. In addition to this, our fixed wall mounted belt barrier also includes a durable yellow ABS plastic casing to protect the retractable belt in tough environments and further increase this wall mount’s longevity. ABS plastic, commonly used in industrial equipment, makes this fixed wall mounted barrier a good choice for a wide variety of safety barrier needs, regardless of the environment. For instance customers use this effective wall barrier and black and yellow diagonal striped retractable belt in retail stores, schools, office buildings, government buildings, public facilities, warehouses, airports, garages, small businesses, and more to efficiently and effectively block off hazard areas, employee-only zones, restricted access hallways, and other no-entry areas. They also use this fixed wall mounted belt barrier to guide the flow of' traffic in their business or public space. For all of these crowd control and safety needs, our fixed wall mounted belt barrier is an effective and high value crowd control or safety barrier solution.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Yellow Anti-Fog, Scratch-Resistant (SK-XL112VS)
- BRADY Pipe Marker, Refrigerant Liquid, PK5 (7235-1-PK)
- HONEYWELL MILLER Vertical Lifeline, 50 ft., Blue, Gray (300L-Z7/50FTBL)
- BRADY Lockout Padlock, Nylon, Grn, 1-13/16" H, PK6 (NYL-GRN-38ST-KD6PK)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Black Magnetic 10 ft. Black/Yellow Belt (WMX140-BK-BYD-M-M-100)
- MONTOUR LINE Retr Belt Barrier Wall Mt BK Fxd 8.5' RD & WT "CAUTION DO NOT ENTER" (WM115-BK-CAURW-F-S-85)
- MONTOUR LINE Stanchion Double Belt Barrier Yellow Post 13ft. Black/Yel Belt (MS630D-YW-BYD-130)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Black Case Fixed 8.5 ft. Black/Yellow Belt (WM115-BK-BYD-F-S-85)
- MONTOUR LINE Stanchion Belt Barrier Pol.Brass Post 13ft. Y.Wet..Belt (M630-PB-CAWETYB-130)
- MONTOUR LINE Stanchion Dual Belt Barrier Black Post 11ft. R.Cau..Belt (M630D-BK-CAURW-110)
- MONTOUR LINE Retractable Belt Barrier Black Magnetic Wall Mnt 20ft. R.Auth.Belt (M) (WMX160-BK-AUTHRW-M-M-200)
- Montour Line Crowd Control